Zoro Homepage

Socket, Plug-In Relay, 16 A, Screw

  • Mfr # RSB1A160BDPV

  • Zoro # G111384553


product price: $20.65
/ea
Sold in multiples of 180 for $3,717.00

Key Features

Mounting Style
Socket
Electrical Connection
Screw
Coil Voltage
24V DC
Current Rating
16 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSB1A160BDPV
Zoro #
G111384553
UPC #
-
Country of Origin
Austria

Details

Item
Plug-In Relay
Mounting Style
Socket
Electrical Connection
Screw
Coil Voltage
24V DC
Current Rating
16 A

Description

Harmony RSB Relay module, 1C/O 16A 24VDC

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.