Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Socket, Plug-In Relay, 3 A, Pin

  • Mfr # RXM4GB2JD

  • Zoro # G403536363


product price: $10.39
/ea
Sold in multiples of 10 for $103.90

Key Features

Mounting Style
Socket
Electrical Connection
Pin
Coil Voltage
12V DC
Current Rating
3 A
Contact Rating (AC)
3A @ 250V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RXM4GB2JD
Zoro #
G403536363
UPC #
-
Country of Origin
China

Details

Item
Plug-In Relay
Mounting Style
Socket
Electrical Connection
Pin
Coil Voltage
12V DC
Current Rating
3 A
Contact Rating (AC)
3A @ 250V AC
Contact Rating (DC)
3A @ 28V DC
Standards
CSA C22.2 No 14; EN/IEC 61810-1; UL 508; CE; GOST; Lloyd's
Contact Material
Gold Plated Bifurcated Silver
Features
Lockable Test Button; Status LED
Power Consumption - Relay
0.9 W
Switching Voltage
250 V IEC
Dielectric Strength
1300 V AC between contacts with micro disconnection; 2000 V AC between coil and contact; 2000 V AC between poles
Switching Power
Max 750 VA/84 W; Min 15 mW 3 mA, 5 V
Protection Category
RT I
Operating Temp. Range
-40-55°C
Operating Time
20 ms
Pin Shape
flat
Series
RXM; Miniature
Coil Resistance
160 Ohm
Minimum Switching Capacity
15 mW 3 mA, 5 V
Maximum Switching Capacity
750 VA/84 W
Operating Position
any position
Average Resistance
160 Ohm 20°C +/- 10 %
Ambient Air Temperature For Storage
-40-85°C
Device Presentation
complete product
Load Current
3 A 250 V AC, 3 A 28 V DC
Mechanical Durability
10000000 cycles
Device Short Name
RXM
Operating Rate
<= 1200 cycles/hour under load, <= 18000 cycles/hour no-load
Ambient Air Temperature For Operation
-40-55°C
Electrical Durability
100000 cycles resistive depending on mounting position and working environment
Series Name
Miniature
Pollution Degree
2
[Ithe] Conventional Enclosed Thermal Current
3 A -40-55°C
Rated Operational Voltage Limits
9.6...13.2 V DC
Drop-Out Voltage Threshold
>= 0.1 Uc
Test Levels
level A group mounting
Vibration Resistance
3 gn +/- 1 mm 10-150 Hz)5 cycles in operation, 5 gn +/- 1 mm 10-150 Hz)5 cycles not operating
[Uimp] Rated Impulse Withstand Voltage
2.5 kV 1.2/50µs
Ip Degree of Protection
IP40 conforming to IEC 60529
Utilisation Coefficient
0.2
Control Type
lockable test button
Shock Resistance
10 gnin operation, 30 gnnot operating
[Ui] Rated Insulation Voltage
250 V IEC, 300 V CSA, 300 V UL
Status Indicator
LED Indicator
Push-To-Test Method
Lockable Push Test Button

Description

Miniature Plug-in relay - Zelio RXM 4 C/

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.