Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Socket, Plug-In Relay, 6 A, Pin

  • Mfr # RXM4AB3BD

  • Zoro # G900905662


product price: $8.45
/ea
Sold in multiples of 10 for $84.50

Key Features

Mounting Style
Socket
Electrical Connection
Pin
Coil Voltage
24V DC
Current Rating
6 A
Contact Rating (AC)
6 A @ 250V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RXM4AB3BD
Zoro #
G900905662
UPC #
-
Country of Origin
China

Details

Item
Plug-In Relay
Mounting Style
Socket
Electrical Connection
Pin
Coil Voltage
24V DC
Current Rating
6 A
Contact Rating (AC)
6 A @ 250V AC
Contact Rating (DC)
6 A @ 28V DC
Standards
CSA C22.2 No 14; EN/IEC 61810-1 508; GOST; Lloyd's; CE
Features
Status LED
Power Consumption - Relay
0.9 W
Contact Material
AgNi
Series
RXM; Miniature
Dielectric Strength
1300 V AC between contacts with micro disconnection; 2000 V AC between coil and contact with basic insulation; 2000 V AC between poles with basic insulation
Protection Category
RT I
Switching Voltage
250 V IEC
Operating Temp. Range
-40-55°C
Pin Shape
flat
Switching Power
Max 1500 VA/168 W; Min 170 mW 10 mA, 17 V
Operating Time
20 ms
Coil Resistance
650 Ohm
Pollution Degree
2
Operating Position
any position
Load Current
6 A 250 V AC, 6 A 28 V DC
Continuous Output Current
5A
Electrical Durability
100000 cycles resistive
Control Type
without lockable test button
[Uimp] Rated Impulse Withstand Voltage
2.5 kV 1.2/50µs
Device Short Name
RXM
Series Name
Miniature
Operating Rate
<= 1200 cycles/hour under load, <= 18000 cycles/hour no-load
Minimum Switching Capacity
170 mW 10 mA, 17 V
Ambient Air Temperature For Storage
-40-85°C
Utilisation Coefficient
0.2
[Ui] Rated Insulation Voltage
250 V IEC, 300 V CSA, 300 V UL
Shock Resistance
10 gnin operation, 30 gnnot operating
Average Resistance
650 Ohm 20°C +/- 10 %
Device Presentation
complete product
Ambient Air Temperature For Operation
-40-55°C
Drop-Out Voltage Threshold
>= 0.1 Uc
Test Levels
level A group mounting
Ip Degree of Protection
IP40 conforming to IEC 60529
Vibration Resistance
3 gn +/- 1 mm 10-150 Hz)5 cycles in operation, 5 gn +/- 1 mm 10-150 Hz)5 cycles not operating
Rated Operational Voltage Limits
19.2...26.4 V DC
Maximum Switching Capacity
1500 VA/168 W
Mechanical Durability
10000000 cycles
Status Indicator
LED Indicator

Description

Miniature Plug-in relay - Zelio RXM 4 C/

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.