Zoro Homepage

Soft Start, 208-230VAC, 32A, 3 Phase

  • Mfr # ATS01N232LU

  • Zoro # G3519564


product price: $369.99
/ea
Free Shipping & Returns

Key Features

HP @ 3 Phase - 240V
10 hp
Output Voltage
200 to 240V AC
Control Voltage
24V DC
Stop Time
1 to 10 sec
Input Voltage
200 to 240V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ATS01N232LU
Zoro #
G3519564
UPC #
785901612551
Country of Origin
Germany

Dimensions

Width
1.77 in
Height
6.06 in
Depth
4.45 in
Overall Height
6.06 in
Overall Depth
5.16 in
Overall Width
1.77 in

Details

HP @ 3 Phase - 240V
10 hp
Output Voltage
200 to 240V AC
Control Voltage
24V DC
Stop Time
1 to 10 sec
Input Voltage
200 to 240V AC
With Bypass / No Bypass
With Bypass
IP Rating
20
Item
Soft Start
Phase
Three
Application
Asynchronous Motors
Enclosure Rating
IP20, NEMA 1
Ramp Time
1 to 10 sec.
Start Type
Voltage Ramp Start
Display
None
Standards
ASME A17.5, B44.1-96, C-tick, CCC, CSA Certified, EN/IEC 60947-4-2, GOST, UL Listed
Includes
LED display two: "Power ON" and "Full Voltage" (up to speed)
Output Current
32 A
Starting Torque
30% to 80%
HP @ 3 Phase - 230V
10
Frequency
50/60 Hz
Output Power
10 hp @ 3 Phase, 200 to 240V AC
Type
Dial Control

Description

Soft Start, Input Voltage 200 to 240V AC, Output Current 32 A, Output Voltage 200 to 240V AC, 10 hp @ 3 Phase, 200 to 240V AC, Control Voltage 24V DC, IP20, NEMA 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.