Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Soft Start, 208-600VAC, 63A, 3 Phase

  • Mfr # ATS22D62S6U

  • Zoro # G3524613


product price: $1,413.27
/ea
Free Shipping & Returns

Key Features

Input Voltage
208 to 600V AC
Output Current
62 A
Frequency
50/60 Hz
Phase
Three
Output Voltage
208 to 600V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ATS22D62S6U
Zoro #
G3524613
UPC #
785901692287
Country of Origin
Indonesia

Dimensions

Width
5.7 in
Depth
8.1 in
Height
10.9 in
Overall Width
5.71 in
Overall Depth
8.15 in
Overall Height
11.61 in

Details

Input Voltage
208 to 600V AC
Output Current
62 A
Frequency
50/60 Hz
Phase
Three
Output Voltage
208 to 600V AC
Control Voltage
110V AC
With Bypass / No Bypass
With Bypass
Enclosure Rating
IP20, NEMA 1
Display
4 LED (Ready, Communication, Run and Trip)
Ramp Time
0 to 20 Sec., 0 to 40 Sec.
Stop Time
0 to 10 sec, 1 to 60 sec
Communication Port
Modbus
Start Type
Torque Control Start
HP @ 3 Phase - 480V
40
HP @ 3 Phase - 575V
50 hp
Inputs/Outputs
3 Logic Inputs, 1 PTC Probe Analog Input, 2 (NC/NO) Relay Outputs
Application
Fans, Pumps
IP Rating
20
HP @ 3 Phase - 208V
15 hp
HP @ 3 Phase - 240V
20 hp
Standards
C-tick, CCC, CSA Certified, EN/IEC 60947-4-2, GOST, UL Listed
Item
Soft Start
HP @ 3 Phase - 230V
20
HP @ 3 Phase - 460V
40
Protects
Phase Failure Line, Thermal Protection Motor, Thermal Protection Starter
Function Type
Start or Stop
Output Power
15 hp @ 3 Phase, 208V AC, 20 hp @ 3 Phase, 230V AC, 40 hp @ 3 Phase, 460V AC, 50 hp @ 3 Phase, 575V AC
Type
Integrated Bypass, Keypad Control

Description

Soft Start, Input Voltage 208 to 600V AC, Output Current 62 A, Output Voltage 208 to 600V AC, 15 hp @ 3 Phase, 208V AC, 20 hp @ 3 Phase, 230V AC, 40 hp @ 3 Phase, 460V AC, 50 hp @ 3 Phase, 575V AC, Control Voltage 110V AC, IP20, NEMA 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.