This item is Discontinued.

Schneider Electric Soft Start, 208-690VAC, 17A ATS48D17Y

Soft Start, 208-690VAC, 17A (Discontinued)

  • Mfr # ATS48D17Y
  • Zoro # G3557084
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ATS48D17Y
Zoro #
G3557084
UPC #
785901982197
Country of Origin
Multiple

Dimensions

Height
10.83 in
Width
6.3 in
Depth
7.48 in
Overall Height
10.83 in
Overall Depth
7.48 in
Overall Width
6.3 in

Details

Item
Soft Start
Input Voltage
208 to 690V AC
Output Current
17 A
With Bypass / No Bypass
No Bypass
HP @ 3 Phase - 240V
5 hp
HP @ 3 Phase - 480V
10
Inputs/Outputs
4 Logic Inputs, 1 PTC Probe Analog Input, 1 Analog Output, 3 Relay Outputs
Phase
Three
Standards
C-tick, CCC, CSA Certified, DNV, EN/IEC 60947-4-2, GOST, NOM 117, SEPRO, TCF, UL Listed
Control Voltage
110 to 230V AC
HP @ 3 Phase - 575V
15 hp
Communication Port
Modbus
Starting Torque
0% to 400%
Includes
Exclusive motor Torque Control System (TCS)
HP @ 3 Phase - 208V
3 hp
Output Voltage
208 to 690V AC
Ramp Time
1 to 60 sec.
Stop Time
1 to 60 sec
Enclosure Rating
IP20, NEMA 1
Display
3 Seven -Segment display
IP Rating
20
Start Type
Torque Control Start
Application
Heavy Duty Industry, Pumps
HP @ 3 Phase - 230V
5
HP @ 3 Phase - 460V
10
Output Power
10 hp @ 3 Phase, 460V AC, 15 hp @ 3 Phase, 575V AC, 2 hp @ 3 Phase, 208V AC, 3 hp @ 3 Phase, 208V AC, 5 hp @ 3 Phase, 230V AC, 7.5 hp @ 3 Phase, 460V AC
Function Type
Start or Stop
Frequency
50/60 Hz
Type
HMI Control

Description

Soft Start, Input Voltage 208 to 690V AC, Output Current 17 A, Output Voltage 208 to 690V AC, 10 hp @ 3 Phase, 460V AC, 15 hp @ 3 Phase, 575V AC, 2 hp @ 3 Phase, 208V AC, 3 hp @ 3 Phase, 208V AC, 5 hp @ 3 Phase, 230V AC, 7.5 hp @ 3 Phase, 460V AC, Control Voltage 110 to 230V AC, IP20, NEMA 1

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.