Zoro Homepage
This item is Discontinued.
Schneider Electric Soft Start, 208-690VAC, 210A ATS48C21Y

Soft Start, 208-690VAC, 210A (Discontinued)

  • Mfr # ATS48C21Y
  • Zoro # G3555851
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ATS48C21Y
Zoro #
G3555851
UPC #
785901982401
Country of Origin
Multiple

Dimensions

Height
14.96 in
Depth
10.43 in
Width
12.6 in
Overall Height
14.96 in
Overall Depth
10.43 in
Overall Width
12.6 in

Description

Soft Start, Input Voltage 208 to 690V AC, Output Current 210 A, Output Voltage 208 to 690V AC, 125 hp @ 3 Phase, 460V AC, 150 hp @ 3 Phase, 460V AC, 200 hp @ 3 Phase, 575V AC, 50 hp @ 3 Phase, 208V AC, 60 hp @ 3 Phase, 208V AC, 75 hp @ 3 Phase, 230V AC, Control Voltage 110 to 230V AC, IP20, NEMA 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.