This item is Discontinued.

Schneider Electric Soft Start, 208-690VAC, 410A ATS48C41Y

Soft Start, 208-690VAC, 410A (Discontinued)

  • Mfr # ATS48C41Y
  • Zoro # G3519074
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ATS48C41Y
Zoro #
G3519074
UPC #
785901982463
Country of Origin
France

Dimensions

Depth
11.81 in
Height
26.38 in
Width
15.75 in
Overall Width
15.75 in
Overall Depth
11.81 in
Overall Height
26.38 in

Details

Item
Soft Start
Input Voltage
208 to 690V AC
Output Current
410 A
With Bypass / No Bypass
No Bypass
HP @ 3 Phase - 240V
150 hp
HP @ 3 Phase - 480V
300
Inputs/Outputs
4 Logic Inputs, 1 PTC Probe Analog Input, 1 Analog Output, 3 Relay Outputs
Phase
Three
Enclosure Rating
IP20, NEMA 1
Communication Port
Modbus
Ramp Time
1 to 60 sec.
Includes
Exclusive motor Torque Control System (TCS)
Output Voltage
208 to 690V AC
Application
Heavy Duty Industry, Pumps
Control Voltage
110 to 230V AC
Start Type
Torque Control Start
IP Rating
20
Stop Time
1 to 60 sec
Standards
C-tick, CCC, CSA Certified, DNV, EN/IEC 60947-4-2, GOST, NOM 117, SEPRO, TCF, UL Listed
HP @ 3 Phase - 575V
350 hp
Starting Torque
0% to 400%
Display
3 Seven -Segment display
HP @ 3 Phase - 208V
125 hp
HP @ 3 Phase - 230V
150
HP @ 3 Phase - 460V
300
Output Power
100 hp @ 3 Phase, 208V AC, 125 hp @ 3 Phase, 208V AC, 150 hp @ 3 Phase, 230V AC, 250 hp @ 3 Phase, 460V AC, 300 hp @ 3 Phase, 460V AC, 350 hp @ 3 Phase, 575V AC
Frequency
50/60 Hz
Function Type
Start or Stop
Type
HMI Control

Description

Soft Start, Input Voltage 208 to 690V AC, Output Current 410 A, Output Voltage 208 to 690V AC, 100 hp @ 3 Phase, 208V AC, 125 hp @ 3 Phase, 208V AC, 150 hp @ 3 Phase, 230V AC, 250 hp @ 3 Phase, 460V AC, 300 hp @ 3 Phase, 460V AC, 350 hp @ 3 Phase, 575V AC, Control Voltage 110 to 230V AC, IP20, NEMA 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.