This item is Discontinued.

Schneider Electric Soft Start, 208-690VAC, 790A ATS48C79Y

Soft Start, 208-690VAC, 790A (Discontinued)

  • Mfr # ATS48C79Y
  • Zoro # G3530676
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ATS48C79Y
Zoro #
G3530676
UPC #
785901982548
Country of Origin
France

Dimensions

Depth
12.4 in
Height
35.04 in
Width
30.31 in
Overall Width
30.31 in
Overall Height
35.04 in
Overall Depth
12.4 in

Details

Item
Soft Start
Input Voltage
208 to 690V AC
Output Current
790 A
With Bypass / No Bypass
No Bypass
HP @ 3 Phase - 240V
300 hp
HP @ 3 Phase - 480V
600
Inputs/Outputs
4 Logic Inputs, 1 PTC Probe Analog Input, 1 Analog Output, 3 Relay Outputs
Phase
Three
Standards
C-tick, CCC, CSA Certified, DNV, EN/IEC 60947-4-2, GOST, NOM 117, SEPRO, TCF, UL Listed
Stop Time
1 to 60 sec
Control Voltage
110 to 230V AC
IP Rating
20
Display
3 Seven -Segment display
Application
Heavy Duty Industry, Pumps
HP @ 3 Phase - 575V
800 hp
Communication Port
Modbus
Starting Torque
0% to 400%
Enclosure Rating
IP20, NEMA 1
Start Type
Torque Control Start
Includes
Exclusive motor Torque Control System (TCS)
HP @ 3 Phase - 208V
250 hp
Ramp Time
1 to 60 sec.
Output Voltage
208 to 690V AC
HP @ 3 Phase - 460V
600
HP @ 3 Phase - 230V
300
Frequency
50/60 Hz
Function Type
Start or Stop
Output Power
200 hp @ 3 Phase, 208V AC, 250 hp @ 3 Phase, 208V AC, 300 hp @ 3 Phase, 230V AC, 500 hp @ 3 Phase, 460V AC, 600 hp @ 3 Phase, 460V AC, 800 hp @ 3 Phase, 575V AC
Type
HMI Control

Description

Soft Start, Input Voltage 208 to 690V AC, Output Current 790 A, Output Voltage 208 to 690V AC, 200 hp @ 3 Phase, 208V AC, 250 hp @ 3 Phase, 208V AC, 300 hp @ 3 Phase, 230V AC, 500 hp @ 3 Phase, 460V AC, 600 hp @ 3 Phase, 460V AC, 800 hp @ 3 Phase, 575V AC, Control Voltage 110 to 230V AC, IP20, NEMA 1

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.