This item is Discontinued.

Schneider Electric Soft Start, 230 to 440V AC, 210 A ATS22C21Q

Soft Start, 230 to 440V AC, 210 A (Discontinued)

  • Mfr # ATS22C21Q
  • Zoro # G3466636
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ATS22C21Q
Zoro #
G3466636
UPC #
785901948667
Country of Origin
China

Dimensions

Width
206 mm
Height
425.0 mm
Depth
11.77 in
Overall Width
8.11 in
Overall Height
16.73 in
Overall Depth
11.77 in

Details

Output Current
210 A
Frequency
50/60 Hz
Phase
Three
Enclosure Rating
IP00
Start Type
Torque Control Start
Application
Fans, Pumps
Protects
Phase Failure Line, Thermal Protection Motor, Thermal Protection Starter
Standards
C-tick, CCC, CSA Certified, EN/IEC 60947-4-2, GOST, UL Listed
Display
4 LED (Ready, Communication, Run and Trip)
Inputs/Outputs
3 Logic Inputs, 1 PTC Probe Analog Input, 2 (NC/NO) Relay Outputs
Communication Port
Modbus
Input Voltage
230 to 440V AC
For Use With
Asynchronous Induction (squirrel cage) Motors, Centrifugal Pump
With Bypass / No Bypass
With Bypass
Item
Soft Start
Control Type
3 Phase Asynchronous Induction (Squirrel Cage) Motor
Output Voltage
230 to 440V AC
Control Voltage
230V AC
HP @ 3 Phase - 230V
55 kW
Output Power
110 kW @ 3 Phase, 400V AC, 110 kW @ 3 Phase, 440V AC, 55 kW @ 3 Phase, 230V AC

Description

Soft Start, Input Voltage 230 to 440V AC, Output Current 210 A, Output Voltage 230 to 440V AC, 110 kW @ 3 Phase, 400V AC, 110 kW @ 3 Phase, 440V AC, 55 kW @ 3 Phase, 230V AC, Control Voltage 230V AC, IP00

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.