This item is Discontinued.

Schneider Electric Soft Start, 230 to 440V AC, 320 A ATS22C32Q

Soft Start, 230 to 440V AC, 320 A (Discontinued)

  • Mfr # ATS22C32Q
  • Zoro # G3460232
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ATS22C32Q
Zoro #
G3460232
UPC #
785901963745
Country of Origin
China

Dimensions

Width
206 mm
Height
425.0 mm
Depth
11.77 in
Overall Height
16.73 in
Overall Width
8.11 in
Overall Depth
11.77 in

Details

Output Current
320 A
Frequency
50/60 Hz
Phase
Three
Enclosure Rating
IP00
Start Type
Torque Control Start
Application
Fans, Pumps
Protects
Phase Failure Line, Thermal Protection Motor, Thermal Protection Starter
Standards
C-tick, CCC, CSA Certified, EN/IEC 60947-4-2, GOST, UL Listed
Output Voltage
230 to 440V AC
Item
Soft Start
Input Voltage
230 to 440V AC
Inputs/Outputs
3 Logic Inputs, 1 PTC Probe Analog Input, 2 (NC/NO) Relay Outputs
Control Type
3 Phase Asynchronous Induction (Squirrel Cage) Motor
With Bypass / No Bypass
With Bypass
For Use With
Asynchronous Induction (squirrel cage) Motors, Centrifugal Pump
Display
4 LED (Ready, Communication, Run and Trip)
Communication Port
Modbus
Control Voltage
230V AC
HP @ 3 Phase - 230V
90 kW
Output Power
160 kW @ 3 Phase, 400V AC, 160 kW @ 3 Phase, 440V AC, 90 kW @ 3 Phase, 230V AC

Description

Soft Start, Input Voltage 230 to 440V AC, Output Current 320 A, Output Voltage 230 to 440V AC, 160 kW @ 3 Phase, 400V AC, 160 kW @ 3 Phase, 440V AC, 90 kW @ 3 Phase, 230V AC, Control Voltage 230V AC, IP00

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.