Zoro Homepage

Soft Start, 230 to 440V AC, 590 A

  • Mfr # ATS22C59Q

  • Zoro # G3457904


product price: $6,789.99
/ea
Free Shipping & Returns

Key Features

Output Current
590 A
Frequency
50/60 Hz
Phase
Three
Enclosure Rating
IP00
Start Type
Torque Control Start
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ATS22C59Q
Zoro #
G3457904
UPC #
785901963783
Country of Origin
China

Dimensions

Width
304 mm
Height
455.0 mm
Depth
13.37 in
Overall Height
17.91 in
Overall Width
11.97 in
Overall Depth
13.37 in

Details

Output Current
590 A
Frequency
50/60 Hz
Phase
Three
Enclosure Rating
IP00
Start Type
Torque Control Start
Application
Fans, Pumps
Protects
Phase Failure Line, Thermal Protection Motor, Thermal Protection Starter
Standards
C-tick, CCC, CSA Certified, EN/IEC 60947-4-2, GOST, UL Listed
Display
4 LED (Ready, Communication, Run and Trip)
Inputs/Outputs
3 Logic Inputs, 1 PTC Probe Analog Input, 2 (NC/NO) Relay Outputs
With Bypass / No Bypass
With Bypass
Output Voltage
230 to 440V AC
Item
Soft Start
Input Voltage
230 to 440V AC
Communication Port
Modbus
Control Type
3 Phase Asynchronous Induction (Squirrel Cage) Motor
For Use With
Asynchronous Induction (squirrel cage) Motors, Centrifugal Pump
Control Voltage
230V AC
HP @ 3 Phase - 230V
160 kW
Output Power
160 kW @ 3 Phase, 230V AC, 315 kW @ 3 Phase, 400V AC, 355 kW @ 3 Phase, 440V AC

Description

Soft Start, Input Voltage 230 to 440V AC, Output Current 590 A, Output Voltage 230 to 440V AC, 160 kW @ 3 Phase, 230V AC, 315 kW @ 3 Phase, 400V AC, 355 kW @ 3 Phase, 440V AC, Control Voltage 230V AC, IP00

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.