Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Soft Start, 230 to 440V AC, 88 A

  • Mfr # ATS22D88Q

  • Zoro # G3464457


product price: $1,992.99
/ea
Free Shipping & Returns

Key Features

Output Current
88 A
Frequency
50/60 Hz
Phase
Three
Enclosure Rating
IP20
Start Type
Torque Control Start
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ATS22D88Q
Zoro #
G3464457
UPC #
606480167232
Country of Origin
Indonesia

Dimensions

Width
145 mm
Height
295.0 mm
Depth
8.15 in
Overall Width
5.71 in
Overall Height
11.61 in
Overall Depth
8.15 in

Details

Output Current
88 A
Frequency
50/60 Hz
Phase
Three
Enclosure Rating
IP20
Start Type
Torque Control Start
Application
Fans, Pumps
Protects
Phase Failure Line, Thermal Protection Motor, Thermal Protection Starter
Standards
C-tick, CCC, CSA Certified, EN/IEC 60947-4-2, GOST, UL Listed
With Bypass / No Bypass
With Bypass
Inputs/Outputs
3 Logic Inputs, 1 PTC Probe Analog Input, 2 (NC/NO) Relay Outputs
Output Voltage
230 to 440V AC
Display
4 LED (Ready, Communication, Run and Trip)
Item
Soft Start
For Use With
Asynchronous Induction (squirrel cage) Motors, Centrifugal Pump
Communication Port
Modbus
Input Voltage
230 to 440V AC
Control Type
3 Phase Asynchronous Induction (Squirrel Cage) Motor
Control Voltage
230V AC
HP @ 3 Phase - 230V
22 kW
Output Power
22 kW @ 3 Phase, 230V AC, 45 kW @ 3 Phase, 400V AC, 45 kW @ 3 Phase, 440V AC

Description

Soft Start, Input Voltage 230 to 440V AC, Output Current 88 A, Output Voltage 230 to 440V AC, 22 kW @ 3 Phase, 230V AC, 45 kW @ 3 Phase, 400V AC, 45 kW @ 3 Phase, 440V AC, Control Voltage 230V AC, IP20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.