Soft Start, With Bypass

  • Mfr # ATS430C48S6
  • Zoro # G322639534
product price: 
$
7,851.99
/ea
Free Shipping & Returns

Key Features

Phase
Three
Output Type
Analog, Relay
Display Type
LCD
Number of Outputs - Analog
1
Output Power @ Three-Phase - 500V
315 kW
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ATS430C48S6
Zoro #
G322639534
UPC #
-
Country of Origin
China

Dimensions

Overall Width
12 in
Overall Depth
11.7 in
Overall Height
17.9 in

Details

Phase
Three
Output Type
Analog, Relay
Display Type
LCD
Number of Outputs - Analog
1
Output Power @ Three-Phase - 500V
315 kW
Protects
Current Overload Motor, Excessive Acceleration Time Motor, External Thermal Protection Motor, Motor Phase Loss Detection Motor, Motor Underload Motor, Phase Failure Mains, Protection Against Line Phase Inversion Mains, Short-circuit Between Motor Phase and Earth Motor, Thermal Protection Mains, Thermal Protection Starter
Includes Communication Port
Yes
Start Type
Torque Control Start
Output Power @ Three-Phase - 400V
250 kW
Output Power @ Three-Phase -380/415V
250 kW
Control Voltage
110V AC to 230V AC, 24V DC
Output Power @ Three-Phase - 230V
132 kW
Communication Protocols Supported
Modbus Serial
Function Type
Start/Stop
Output Power @ Three-Phase - 575V
400 hp
Output Power @ Three-Phase - 460V
350 hp
Output Current
480 A
Product Type
Soft Start
Frequency
60/50 Hz
Input Type
Analog, Digital
Output Power @ Three-Phase - 440V
250 kW
Standards
CCC, CE, cULus, EAC, EN/IEC 60947-4-2, IEC 60664-1, KC, RCM, UKCA, UL 60947-4-2
Output Power @ Three-Phase - 208V
150 hp
Enclosure Rating
IP00
Number of Outputs - Relay
2
Number of Inputs - Digital
4
Input Voltage
208V AC to 600V AC
Application
Standard Industrial Machines
Number of Inputs - Analog
1
Item
Soft Start
Bypass Design
With Bypass

Description

Soft Start, Input Voltage 208-600V AC, Output Current 480 A, Control Voltage 110-230V AC, 24V DC, IP00

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews