Shop SCHNEIDER ELECTRIC

Soft Start, With Bypass

  • Mfr # ATS430D75S6
  • Zoro # G022639247

product price: 
$
1,986.99
/ea
Free Shipping & Returns

Key Features

Application
Standard Industrial Machines
Control Voltage
110V AC to 230V AC, 24V DC
Output Power @ Three-Phase - 575V
60 hp
Communication Protocols Supported
Modbus Serial
Start Type
Torque Control Start
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ATS430D75S6
Zoro #
G022639247
UPC #
-
Country of Origin
Indonesia

Dimensions

Overall Width
6.3 in
Overall Depth
9.06 in
Overall Height
11.1 in

Details

Application
Standard Industrial Machines
Control Voltage
110V AC to 230V AC, 24V DC
Output Power @ Three-Phase - 575V
60 hp
Communication Protocols Supported
Modbus Serial
Start Type
Torque Control Start
Number of Inputs - Analog
1
Frequency
60/50 Hz
Input Type
Analog, Digital
Product Type
Soft Start
Standards
CCC, CE, cULus, EAC, EN/IEC 60947-4-2, IEC 60664-1, KC, RCM, UKCA, UL 60947-4-2
Number of Outputs - Analog
1
Output Power @ Three-Phase -380/415V
37 kW
Includes Communication Port
Yes
Phase
Three
Input Voltage
208V AC to 600V AC
Output Power @ Three-Phase - 208V
20 hp
Output Power @ Three-Phase - 460V
50 hp
Number of Inputs - Digital
4
Number of Outputs - Relay
2
Bypass Design
With Bypass
Protects
Current Overload Motor, Excessive Acceleration Time Motor, External Thermal Protection Motor, Motor Phase Loss Detection Motor, Motor Underload Motor, Phase Failure Mains, Protection Against Line Phase Inversion Mains, Short-circuit Between Motor Phase and Earth Motor, Thermal Protection Mains, Thermal Protection Starter
Output Power @ Three-Phase - 230V
25 hp
Item
Soft Start
Function Type
Start/Stop
Output Current
75 A
Display Type
LCD
Output Type
Analog, Relay
Enclosure Rating
IP20

Description

Soft Start, Input Voltage 208-600V AC, Output Current 75 A, Control Voltage 110-230V AC, 24V DC, IP20

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.