Shop SCHNEIDER ELECTRIC

Soft Start, With Bypass

  • Mfr # ATS490C25Y
  • Zoro # G622639487

product price: 
$
5,823.99
/ea
Free Shipping & Returns

Key Features

Output Power @ Three-Phase -380/415V
110 kW, 132 kW, 160 kW, 220 kW
Input Type
Analog, Digital
Number of Outputs - Relay
3
Output Type
Analog, Digital, Relay
Standards
ATEX, CCC, CE, cULus, DNV, EAC, EN/IEC 60947-4-2, IEC 60664-1, KC, RCM, UKCA, UL (60947-4-2)
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ATS490C25Y
Zoro #
G622639487
UPC #
-
Country of Origin
Indonesia
Output Power @ Three-Phase -380/415V
110 kW, 132 kW, 160 kW, 220 kW
Input Type
Analog, Digital
Number of Outputs - Relay
3
Output Type
Analog, Digital, Relay
Standards
ATEX, CCC, CE, cULus, DNV, EAC, EN/IEC 60947-4-2, IEC 60664-1, KC, RCM, UKCA, UL (60947-4-2)
Frequency
60/50 Hz
Product Type
Soft Start
Output Power @ Three-Phase - 575V
250 hp
Function Type
Start/Stop
Control Voltage
110-230V AC, 24V DC
Number of Outputs - Analog
1
Phase
Three
Output Power @ Three-Phase - 208V
75 hp
Item
Soft Start
Number of Inputs - Analog
1
Application
Process and Infrastructures
Enclosure Rating
IP00
Protects
Current Overload Motor, Excessive Acceleration Time Motor, External Thermal Protection Motor, Motor Phase Loss Detection Motor, Motor Underload Motor, Phase Failure Mains, Protection Against Line Phase Inversion Mains, Protection Delta Inside Wiring Starter, Short-circuit Between Motor Phase and Earth Motor, Thermal Protection Motor, Thermal Protection Starter
Output Power @ Three-Phase - 460V
200 hp
Number of Outputs - Digital
2
Number of Inputs - Digital
5
Start Type
Torque Control Start
Includes Communication Port
Yes
Output Power @ Three-Phase - 230V
100 hp
Input Voltage
208-690V AC
Bypass Design
With Bypass
Output Current
250 A
Communication Protocols Supported
EtherNet/IP, Modbus Serial, Modbus TCP

Dimensions

Overall Depth
10.4 in
Overall Width
8.1 in
Overall Height
17.4 in

Description

Soft Start, Input Voltage 208-690V AC, Output Current 250 A, Control Voltage 110-230V AC, 24V DC, IP00

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.