Shop SCHNEIDER ELECTRIC

Soft Start, With Bypass

  • Mfr # ATS490C48Y
  • Zoro # G522639464

product price: 
$
10,171.99
/ea
Free Shipping & Returns

Key Features

Number of Outputs - Digital
2
Phase
Three
Number of Outputs - Relay
3
Input Type
Analog, Digital
Frequency
60/50 Hz
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ATS490C48Y
Zoro #
G522639464
UPC #
-
Country of Origin
China
Number of Outputs - Digital
2
Phase
Three
Number of Outputs - Relay
3
Input Type
Analog, Digital
Frequency
60/50 Hz
Number of Inputs - Digital
5
Communication Protocols Supported
EtherNet/IP, Modbus Serial, Modbus TCP
Output Power @ Three-Phase -380/415V
220 kW, 250 kW, 315 kW, 355 kW
Output Power @ Three-Phase - 208V
150 hp
Input Voltage
208-690V AC
Bypass Design
With Bypass
Output Current
480 A
Standards
ATEX, CCC, CE, cULus, DNV, EAC, EN/IEC 60947-4-2, IEC 60664-1, KC, RCM, UKCA, UL (60947-4-2)
Enclosure Rating
IP00
Number of Outputs - Analog
1
Output Power @ Three-Phase - 460V
350 hp
Application
Process and Infrastructures
Output Power @ Three-Phase - 230V
150 hp
Function Type
Start/Stop
Control Voltage
110-230V AC, 24V DC
Output Power @ Three-Phase - 575V
400 hp
Output Type
Analog, Digital, Relay
Item
Soft Start
Product Type
Soft Start
Includes Communication Port
Yes
Number of Inputs - Analog
1
Protects
Current Overload Motor, Excessive Acceleration Time Motor, External Thermal Protection Motor, Motor Phase Loss Detection Motor, Motor Underload Motor, Phase Failure Mains, Protection Against Line Phase Inversion Mains, Protection Delta Inside Wiring Starter, Short-circuit Between Motor Phase and Earth Motor, Thermal Protection Motor, Thermal Protection Starter
Start Type
Torque Control Start

Dimensions

Overall Width
12 in
Overall Height
17.9 in
Overall Depth
11.8 in

Description

Soft Start, Input Voltage 208-690V AC, Output Current 480 A, Control Voltage 110-230V AC, 24V DC, IP00

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.