Shop SCHNEIDER ELECTRIC

Soft Start, With Bypass

  • Mfr # ATS490C32Y
  • Zoro # G122639161

product price: 
$
6,957.99
/ea
Free Shipping & Returns

Key Features

Output Type
Analog, Digital, Relay
Output Power @ Three-Phase - 208V
100 hp
Number of Outputs - Analog
1
Overall Height
17.4 in
Number of Inputs - Analog
1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ATS490C32Y
Zoro #
G122639161
UPC #
-
Country of Origin
Indonesia
Output Type
Analog, Digital, Relay
Output Power @ Three-Phase - 208V
100 hp
Number of Outputs - Analog
1
Number of Inputs - Analog
1
Number of Outputs - Relay
3
Bypass Design
With Bypass
Phase
Three
Function Type
Start/Stop
Input Type
Analog, Digital
Enclosure Rating
IP00
Item
Soft Start
Includes Communication Port
Yes
Number of Inputs - Digital
5
Output Power @ Three-Phase - 460V
250 hp
Communication Protocols Supported
EtherNet/IP, Modbus Serial, Modbus TCP
Product Type
Soft Start
Output Power @ Three-Phase - 575V
300 hp
Input Voltage
208-690V AC
Control Voltage
110-230V AC, 24V DC
Start Type
Torque Control Start
Number of Outputs - Digital
2
Output Current
320 A
Output Power @ Three-Phase - 230V
125 hp
Standards
ATEX, CCC, CE, cULus, DNV, EAC, EN/IEC 60947-4-2, IEC 60664-1, KC, RCM, UKCA, UL (60947-4-2)
Application
Process and Infrastructures
Protects
Current Overload Motor, Excessive Acceleration Time Motor, External Thermal Protection Motor, Motor Phase Loss Detection Motor, Motor Underload Motor, Phase Failure Mains, Protection Against Line Phase Inversion Mains, Protection Delta Inside Wiring Starter, Short-circuit Between Motor Phase and Earth Motor, Thermal Protection Motor, Thermal Protection Starter
Output Power @ Three-Phase -380/415V
132 kW, 160 kW, 220 kW, 250 kW
Frequency
60/50 Hz

Dimensions

Overall Height
17.4 in
Overall Depth
10.4 in
Overall Width
8.1 in

Description

Soft Start, Input Voltage 208-690V AC, Output Current 320 A, Control Voltage 110-230V AC, 24V DC, IP00

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.