Variable Frequency Drive, Black/Green

  • Mfr # ATV340U22N4S
  • Zoro # G113302371
product price: 
$
1,931.99
/ea
Free Shipping & Returns

Key Features

With Line Contactor / No Line Contactor
No Line Contactor
Display Type
LCD
Start/Stop Control
Programmable
Input Phase AC
Three
Dynamic Braking
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ATV340U22N4S
Zoro #
G113302371
UPC #
3606489497835
Country of Origin
Indonesia
With Line Contactor / No Line Contactor
No Line Contactor
Display Type
LCD
Start/Stop Control
Programmable
Input Phase AC
Three
Dynamic Braking
Yes
With Bypass / No Bypass
No Bypass
Adjustable Deceleration Time
0.01 to 9,999 sec
Adjustable Acceleration Time
0.01 to 9,999 sec
Enclosure
Open
Control Method
Remote/Manual
Control Type
Remote/Manual
Protection
Break on the Control Circuit Drive, DC Bus Overvoltage Drive, Exceeding Limit Speed Drive, Input Supply Loss Drive, Line Supply Overvoltage Drive, Line Supply Undervoltage Drive, Motor Phase Loss Drive, Motor Phase Loss Motor, Output Overcurrent Between Motor Phase and Earth Drive, Output Overcurrent Between Motor Phases Drive, Overcurrent Drive, Overheating Drive, Safe Torque Off Drive, Safe Torque Off Motor, Short-Circuit Between Motor Phase and Earth Drive, Short-Circuit Between Motor Phases Drive, Thermal Protection Drive, Thermal Protection Motor
Output Phase AC
Three
Item
Variable Frequency Drive
Output Frequency Range
0.599 kHz
Output Voltage
480V AC
Displays
Backlit LCD
Input Frequency
60/50 Hz
Standards
C-Tick, CE Certified, CSA Certified, EAC, EN/IEC 61800-3, EN/IEC 61800-5-1, IEC 13849-1, IEC 60721-3, IEC 61508, REACH Regulation, RoHS Compliant, UL 508C, UL 618000-5-1, UL Listed, UV
Input Voltage
480V AC
Digital Readout
Output Current; Output Frequency; Output Voltage
Application
Machine
Brake Chopper Included
Yes
Output Type
Analog, Digital
Enclosure Rating
IP21
Torque Application
Constant Torque, Variable Torque
Output Voltage Range
380V AC to 480V AC
Number of Inputs
(2) Analog, (5) Digital
Input Type
Analog, Digital
Input Voltage Range
380V AC to 480V AC
Ethernet Port Included
Yes
Number of Outputs
(2) Analog, (2) Digital
Series
ATV340
Maximum Output Current
7.2 A
Style
Compact
Maximum Output Power
3 hp
Color
Black/Green
Number of Inputs - Analog
2
Output Frequency - Minimum
0.599 Hz
Output Phase
Three
Output Frequency - Maximum
0.599 Hz
Input Phase
Three
Includes Brake Chopper
Yes
Output Current - Maximum
7.2 A
Number of Inputs - Digital
5
Number of Outputs - Digital
2
Output Horsepower
3 hp
Bypass Design
No Bypass
Includes Ethernet Port
Yes
Line Contactor Design
No Line Contactor
Number of Outputs - Analog
2
IP Rating
IP21
Product Type
Variable Frequency Drive
Wire Color
Black/Green
Container Type
Compact
Sensor Body Style
Compact

Dimensions

Overall Height
10 5/8 in
Overall Width
3 3/8 in
Overall Depth
9 1/8 in

Description

Variable Frequency Drive, Input Voltage 480V AC, Input Phase AC Three, Input Frequency 60/50 Hz, Maximum Output Power 3 hp, Maximum Output Current 7.2 A, Output Voltage 480V AC, Output Phase AC Three, Output Frequency Range 0.599 kHz, Enclosure Rating IP21

Ratings & reviews