Shop SCHNEIDER ELECTRIC

Soft Start, With Bypass

  • Mfr # ATS490M12Y
  • Zoro # G822639508

product price: 
$
24,980.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Output Power @ Three-Phase - 575V
1,200 hp
Number of Outputs - Analog
1
Output Power @ Three-Phase - 208V
400 hp
Protects
Current Overload Motor, Excessive Acceleration Time Motor, External Thermal Protection Motor, Motor Phase Loss Detection Motor, Motor Underload Motor, Phase Failure Mains, Protection Against Line Phase Inversion Mains, Protection Delta Inside Wiring Starter, Short-circuit Between Motor Phase and Earth Motor, Thermal Protection Motor, Thermal Protection Starter
Communication Protocols Supported
EtherNet/IP, Modbus Serial, Modbus TCP
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ATS490M12Y
Zoro #
G822639508
UPC #
-
Country of Origin
China

Dimensions

Overall Width
17.2 in
Overall Depth
13.8 in
Overall Height
22.8 in

Details

Output Power @ Three-Phase - 575V
1,200 hp
Number of Outputs - Analog
1
Output Power @ Three-Phase - 208V
400 hp
Protects
Current Overload Motor, Excessive Acceleration Time Motor, External Thermal Protection Motor, Motor Phase Loss Detection Motor, Motor Underload Motor, Phase Failure Mains, Protection Against Line Phase Inversion Mains, Protection Delta Inside Wiring Starter, Short-circuit Between Motor Phase and Earth Motor, Thermal Protection Motor, Thermal Protection Starter
Communication Protocols Supported
EtherNet/IP, Modbus Serial, Modbus TCP
Function Type
Start/Stop
Output Power @ Three-Phase - 460V
1,000 hp
Application
Process and Infrastructures
Number of Outputs - Digital
2
Number of Outputs - Relay
3
Includes Communication Port
Yes
Output Power @ Three-Phase - 230V
450 hp
Output Power @ Three-Phase -380/415V
500 kW, 630 kW
Bypass Design
With Bypass
Frequency
60/50 Hz
Enclosure Rating
IP00
Item
Soft Start
Product Type
Soft Start
Output Type
Analog, Digital, Relay
Input Type
Analog, Digital
Input Voltage
208V AC to 690V AC
Phase
Three
Control Voltage
110V AC to 230V AC, 24V DC
Output Current
1,200 A
Number of Inputs - Analog
1
Number of Inputs - Digital
5
Standards
ATEX, CCC, CE, cULus, DNV, EAC, EN/IEC 60947-4-2, IEC 60664-1, KC, RCM, UKCA, UL (60947-4-2)
Start Type
Torque Control Start

Description

Soft Start, Input Voltage 208-690V AC, Output Current 1,200 A, Control Voltage 110-230V AC, 24V DC, IP00

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.