Shop SCHNEIDER ELECTRIC

Soft Start, With Bypass

  • Mfr # ATS430C32S6
  • Zoro # G222639603

product price: 
$
5,678.99
/ea
Free Shipping & Returns

Key Features

Number of Outputs - Analog
1
Start Type
Torque Control Start
Bypass Design
With Bypass
Overall Depth
10.3 in
Phase
Three
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ATS430C32S6
Zoro #
G222639603
UPC #
-
Country of Origin
Indonesia

Dimensions

Overall Depth
10.3 in
Overall Width
8.1 in
Overall Height
17.4 in

Details

Number of Outputs - Analog
1
Start Type
Torque Control Start
Bypass Design
With Bypass
Phase
Three
Output Current
320 A
Enclosure Rating
IP00
Includes Communication Port
Yes
Number of Outputs - Relay
2
Output Power @ Three-Phase - 208V
100 hp
Output Power @ Three-Phase - 230V
125 hp
Number of Inputs - Digital
4
Output Power @ Three-Phase - 575V
300 hp
Communication Protocols Supported
Modbus Serial
Output Power @ Three-Phase -380/415V
160 kW
Input Voltage
208V AC to 600V AC
Control Voltage
110V AC to 230V AC, 24V DC
Output Type
Analog, Relay
Frequency
60/50 Hz
Input Type
Analog, Digital
Display Type
LCD
Standards
CCC, CE, cULus, EAC, EN/IEC 60947-4-2, IEC 60664-1, KC, RCM, UKCA, UL 60947-4-2
Function Type
Start/Stop
Output Power @ Three-Phase - 460V
250 hp
Number of Inputs - Analog
1
Protects
Current Overload Motor, Excessive Acceleration Time Motor, External Thermal Protection Motor, Motor Phase Loss Detection Motor, Motor Underload Motor, Phase Failure Mains, Protection Against Line Phase Inversion Mains, Short-circuit Between Motor Phase and Earth Motor, Thermal Protection Mains, Thermal Protection Starter
Item
Soft Start
Application
Standard Industrial Machines
Product Type
Soft Start

Description

Soft Start, Input Voltage 208-600V AC, Output Current 320 A, Control Voltage 110-230V AC, 24V DC, IP00

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.