Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Soft Starts

  • Mfr # ATS480D17Y

  • Zoro # G014845571


product price: $1,119.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Output Current
100 mA
Frequency
50/60 Hz
Phase
Three
Enclosure Rating
IP20
Start Type
Thermal Protection Starter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ATS480D17Y
Zoro #
G014845571
UPC #
3606481088994
Country of Origin
China

Dimensions

Overall Depth
7.99 in
Overall Width
6.3 in
Overall Height
10.83 in

Details

Output Current
100 mA
Frequency
50/60 Hz
Phase
Three
Enclosure Rating
IP20
Start Type
Thermal Protection Starter
Application
Process and Infrastructures
Protects
Current Overload Motor, Excessive Starting Time, Locked Rotor Motor, Integrated Thermal Protection Motor, Line Supply Phase Loss Line, Line Supply Phase Loss Motor, Motor Phase Loss Motor, Phase Failure Line, Thermal Protection Motor, Thermal Protection Starter, Underload Motor
Standards
ABS, Bureau Veritas, CCC Certified, CCS, CE Certified, China RoHS Regulation, cULus Listed, DNV, EAC, EU RoHS Directive, IEC 60664-1, IEC 60947-4-2, RCM, REACH Regulation, UKCA, UL 60947-4-2, WEEE
Output Type
(2) Analog, (2) Digital
HP @ 3 Phase - 480V
10 hp
HP @ 3 Phase - 208V
3 hp
Control Voltage
110 to 250V AC
HP @ 3 Phase - 240V
5 hp
Function Type
Start or Stop
Item
Soft Start
Output Power
10 HP @ 460V AC, 10 HP @ 575V AC, 15 HP @ 575V AC, 2 HP @ 208V AC, 3 HP @ 208V AC, 3 HP @ 230V AC, 5 HP @ 230V AC, 7.5 HP @ 460V AC
Input Voltage
208 to 690V AC
With Bypass / No Bypass
With Bypass
Output Voltage
208 to 690V AC
Communication Port
Modbus
Input Type
Analog, (4) Digital
HP @ 3 Phase - 460V
10 hp
HP @ 3 Phase - 575V
15 hp
HP @ 3 Phase - 230V
5 hp

Description

Soft Start, Input Voltage 208 to 690V AC, Output Current 100 mA, Output Voltage 208 to 690V AC, 10 HP @ 460V AC, 10 HP @ 575V AC, 15 HP @ 575V AC, 2 HP @ 208V AC, 3 HP @ 208V AC, 3 HP @ 230V AC, 5 HP @ 230V AC, 7.5 HP @ 460V AC, Control Voltage 110 to 250V AC, IP20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.