Zoro Homepage

Solid State Relay, 1 Phase, screw, Panel, SCR

  • Mfr # SSP1A125M7T

  • Zoro # G5956612


product price: $32.59
/ea

Key Features

Electrical Phase
1
Electrical Connection
screw
Mounting Style
Panel
Switch Component Type
SCR
Input Voltage
90 to 280V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSP1A125M7T
Zoro #
G5956612
UPC #
-
Country of Origin
Mexico

Details

Item
Solid State Relay
Electrical Phase
1
Electrical Connection
screw
Mounting Style
Panel
Switch Component Type
SCR
Input Voltage
90 to 280V AC
Standards
CSA C22.2 No 14-13 || EN/IEC 62314 || EN/IEC 60950-1 || UL 508
[Uimp] Rated Impulse Withstand Voltage
6 kV output to case || 6 kV input to output
Thermal Impedance
0.48°C-in²/W at 25 psi
Minimum Switching Voltage
90 V AC turn-on
Provided Equipment
thermal pad
Product Certifications
CSA || UL || CE || EAC
Dv/Dt
500 V/µs off-state at maximum voltage
Response Time
30 ms (turn-off) || 25 ms (turn-on)
Solid State Output Type
SCR output || zero voltage switching
Marking
UL || CSA || EAC || CE
Insulation Resistance
1000 MOhm at 500 V DC
Maximum Leakage Current
1 mA off-state
Local Signalling
LED, green input
Ip Degree Of Protection
IP20
Maximum Switching Voltage
10 V AC turn-off
Input Current Limits
5-10 mA
Surge Current
250 A 16.6 ms
Tightening Torque
1.5 to 1.7 N.m for input || 2 to 2.2 N.m for output
Overvoltage Category
III
Load Current
0.15-25 A
Ambient Air Temperature For Storage
-40-125°C
Thermal Resitance
0.8°C/W junction to case
Ambient Air Temperature For Operation
-40-80°C
Capacitance Unbalance
8 pF for input/output
Cos Phi
0.5-0.5 (with maximum load)
Absolute Maximum Voltage
600 V
Dielectric Strength
4 kV AC for input/output || 4 kV AC for input or output to case
Maximum I²T For Fusing
259 A².s for 8.33 ms at 60 Hz || 285 A².s for 10 ms at 50 Hz
Connections - Terminals
screw terminals 0.2 to 3.3 mm², AWG 24 to AWG 12) with cable end input || screw terminals 0.5 to 5.26 mm², AWG 20 to AWG 10) with cable end output || screw terminals 0.2 to 3.3 mm², AWG 24 to AWG 12) without cable end input || screw terminals 0.5 to 8.26 mm², AWG 20 to AWG 8) without cable end output || forked type tag connectors 9.2 x 4 mm input || ring lugs 9.2 x 4 mm input || forked type tag connectors 11.7 x 4.5 mm output || ring lugs 11.7 x 4.5 mm output
Pollution Degree
2
Output switching mode
zero voltage switching
Device Short Name
SSP1
Maximum Horse Power Rating
0.5 hp 120 V AC || 1 hp 240 V AC
Maximum Voltage Drop
<1.15 V on-state
Protection Device Type
type 1 - 25 A miniature circuit breaker (MCB) B || type 2 - 20 A miniature circuit breaker (MCB) B
Device Presentation
complete product
Range of Product
Harmony Solid State Relays
Output Voltage Range
24 to 300V AC
Maximum Output Current with Heat Sink
25 A

Description

Ssr1p Panel Mnt,25A@300VAC,ZC,90-280VDC

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.