This item is Discontinued.

Schneider Electric Solid State Relay, 18-36VAC Input/Control SSM1A312B7

Solid State Relay, 18-36VAC Input/Control (Discontinued)

  • Mfr # SSM1A312B7
  • Zoro # G3457737
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSM1A312B7
Zoro #
G3457737
UPC #
785901953050
Country of Origin
Mexico

Dimensions

Body Depth - Relay
3.3 in
Body Height - Relay
3.45 in
Body Width - Relay
0.71 in
Overall Height - Relay
3.56 in
Overall Height
3 9/16 in
Depth
83.7 mm
Width
18 mm
Height
90.3 mm

Details

Item - Relay
Solid State Relay
Input or Control Voltage
18 to 36V AC
Output or Controlled Voltage Range
48 to 600V AC
Heat Sink
Integral
Switch Type
SCR
Contact Form - Relay
SPST-NO
Relay Turns On At
Zero Crossing
Mounting - Relay
DIN Rail
Item
Solid State Relay
Max. Output Amps Without Heat Sink
12.0
Standards
CSA, IEC 60950-1, IEC 61000, IEC 62314, REACH, UL
Phase
1 phase
Case Color
Black
Includes
Integrated Heat Sink
Accessory Type
Solid State Relay
Response Time
0.5 cycle (turn-on) || 30 ms (turn-off)
Output switching mode
zero voltage switching
Product Certifications
CSA || UL
Ip Degree Of Protection
IP20
Absolute Maximum Voltage
1200 V
Connections - Terminals
screw terminals 1 x 0.3 to 1 x 1.5 mm², AWG 22 to AWG 16) input || screw terminals 1 x 0.3 to 1 x 2.5 mm², AWG 22 to AWG 14) output
Line Rated Current
12A
Ambient Air Temperature For Storage
-30-100°C
Dv/Dt
500 V/µs off-state at maximum voltage
Cos Phi
0.5-0.5 (with maximum load)
Flame Retardance
V0 conforming to UL 94
Local Signalling
for input status LED (green)
Input Current Limits
3.5-8.5 mA
Device Short Name
SSM
Surge Current
715 A 16.6 ms || 750 A 20 ms
Maximum Switching Voltage
4 V AC turn-off
Output Voltage
48 to 600 V AC
Insulation Resistance
1000 MOhm at 500 V DC
[Uc] Control Circuit Voltage
18 to 36 V AC
Load Current
0.15-12 A
Overvoltage Category
III
Product Or Component Type
solid state relay up to 20 A
Maximum Leakage Current
0.2 mA off-state
Maximum Horse Power Rating
0.33 hp 40°C 240 V AC
Tightening Torque
0.5 to 0.8 N.m for input || 0.5 to 0.8 N.m for output
Dielectric Strength
4 kV AC for input/output || 4 kV AC for input or output to case
Maximum I²T For Fusing
2560 A².s for 10 ms at 50 Hz || 2330 A².s for 8.33 ms at 60 Hz
Number Of Channels
1
Maximum Voltage Drop
<1.3 V on-state
Solid State Output Type
SCR output || zero voltage switching
Marking
CE
Minimum Switching Voltage
18 V AC turn-on
Capacitance Unbalance
10 pF for input/output
Mounting Support
symmetrical DIN rail
Ambient Air Temperature For Operation
-30-80°C
Pollution Degree
2

Description

Solid State Relay, Includes Integrated Heat Sink, Overall Height 3 9/16 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.