This item is Discontinued.

Schneider Electric Solid State Relay, 18 to 36VAC, 25A SSP3A225B7T

Solid State Relay, 18 to 36VAC, 25A (Discontinued)

  • Mfr # SSP3A225B7T
  • Zoro # G9347843
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SSP3A225B7T
Zoro #
G9347843
UPC #
785901970972
Country of Origin
Unknown

Dimensions

Body Width - Relay
4 in
Body Height - Relay
1.4 in
Body Depth - Relay
3.14 in
Overall Height - Relay
1.4 in
Body Depth
3.14 in
Body Height
1.4 in
Body Width
4 in
Overall Depth
1.4 in

Details

Item - Relay
Solid State Relay
Input or Control Voltage
18 to 36V AC
Output or Controlled Voltage Range
48 to 530V AC
Max. Output Amps w/Heat Sink
25 A
Heat Sink
Not Included
Switch Type
SCR
Contact Form - Relay
(3) SPST-NO
Relay Turns On At
Zero Crossing
Input Power Consumption (Burden)
0.7W
Mounting - Relay
Surface
Input Voltage
18 to 36V AC
Voltage Output
48 to 530VAC
Item
Solid State Relay
Turns On At
Zero Cross
Standards
CE Certified, CSA, RoHS, UL
Finger Safe
Yes
Green Environmental Attribute
Does not Contain Formaldehyde
Max. Output Amps Without Heat Sink
Not Recommended
Phase
3
Mounting
Flange
Input or Control Voltage Range
18 to 36VAC
Max. Output w/Heat Sink
25A
Case Color
Dark Gray
Maximum Output Current with Heat Sink
25 A
Mounting Style
Surface
Output Switching Mode
Zero Crossing
Maximum Output Current without Heat Sink
Not Recommended
Output Voltage Range
48 to 530V AC
Switch Configuration
Form A
Switch Component Type
SCR

Description

Solid State Relay, Heat Sink Not Included, Input Voltage 18 to 36V AC, Maximum Output Current with Heat Sink 25 A, Maximum Output Current without Heat Sink Not Recommended, Output Switching Mode Zero Crossing, Output Voltage Range 48 to 530V AC, Standards CE Certified, CSA, RoHS, UL, Switch Component Type SCR, Finger Safe Yes, Mounting Style Surface, Switch Configuration Form A, Body Depth 3.14 in, Body Height 1.4 in, Body Width 4 in, Case Color Dark Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.