This item is Discontinued.

Schneider Electric Solid State Relay, 18 to 36VAC, 50A SSP3A250B7T

Solid State Relay, 18 to 36VAC, 50A (Discontinued)

  • Mfr # SSP3A250B7T
  • Zoro # G9347913
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSP3A250B7T
Zoro #
G9347913
UPC #
785901971108
Country of Origin
Mexico

Dimensions

Overall Height - Relay
1.4 in
Body Width - Relay
4 in
Body Height - Relay
1.4 in
Body Depth - Relay
3.14 in
Body Height
3.13 in
Body Width
3.98 in
Overall Depth
1.39 in
Body Depth
1.39 in

Details

Item - Relay
Solid State Relay
Input or Control Voltage
18 to 36V AC
Output or Controlled Voltage Range
48 to 530V AC
Max. Output Amps w/Heat Sink
50 A
Heat Sink
Not Included
Switch Type
SCR
Contact Form - Relay
(3) SPST-NO
Relay Turns On At
Zero Crossing
Input Power Consumption (Burden)
0.7W
Mounting - Relay
Surface
Input Voltage
18 to 36V AC
Voltage Output
48 to 530VAC
Item
Solid State Relay
Standards
CE Certified, CSA Certified, IEC 60950-1, IEC 61000, IEC 62314, UL Listed
Case Color
Dark Gray
Turns On At
Zero Cross
Max. Output Amps Without Heat Sink
Not Recommended
Max. Output w/Heat Sink
50A
Phase
3
Finger Safe
Yes
Green Environmental Attribute
Does not Contain Formaldehyde
Mounting
Flange
Input or Control Voltage Range
18 to 36VAC
Includes
Thermal Pad
Output Voltage Range
48 to 530V AC
Status Indicator
Green LED Indicator
Voltage Type
AC Output
Electrical Connection Type
Screw
Electrical Phase
Three
Maximum Operating Temperature
176 Degrees F
Dielectric Strength
4,000V AC
Horsepower @ 240V AC
3 hp
Input Current
15 to 20 mA
Minimum Switching Voltage
18V AC
Maximum Output Current with Heat Sink
50 A
Series
Harmony(TM) SSP Series
Includes Thermal Pad
Yes
Output Switching Mode
Zero Crossing
Maximum Output Current without Heat Sink
Not Recommended
Maximum Capacitance
8 pF
IP Rating
IP20
Current Type
AC
Weight
8.48 oz
Power Factor
0.5
Response Time
30 msec
Relay Mounting Style
Surface
Maximum Switching Voltage
2V AC
Drop Out Voltage
1.35V DC
Insulation Resistance
1,000 megaohm
Mounting Style
Panel
Minimum Operating Temperature
-40 Degrees F
Electrical Connection
Screw Clamp
Switch Configuration
Form A
Switch Component Type
SCR

Description

Solid State Relay, Electrical Connection Screw Clamp, Heat Sink Not Included, Input Current 15 to 20 mA, Input Voltage 18 to 36V AC, Maximum Output Current with Heat Sink 50 A, Maximum Output Current without Heat Sink Not Recommended, Output Switching Mode Zero Crossing, Output Voltage Range 48 to 530V AC, Standards CE Certified, CSA Certified, IEC 60950-1, IEC 61000, IEC 62314, UL Listed, Switch Component Type SCR, Current Type AC, Electrical Phase Three, Finger Safe Yes, Mounting Style Panel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.