This item is Discontinued.

Schneider Electric Solid State Relay, 180 to 280VAC, 25A SSP3A225P7

Solid State Relay, 180 to 280VAC, 25A (Discontinued)

  • Mfr # SSP3A225P7
  • Zoro # G9347877
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SSP3A225P7
Zoro #
G9347877
UPC #
785901970903
Country of Origin
Mexico

Dimensions

Body Depth - Relay
3.14 in
Body Height - Relay
1.4 in
Body Width - Relay
4 in
Overall Height - Relay
1.4 in
Body Width
3.98 in
Body Height
3.13 in
Overall Depth
1.39 in
Body Depth
1.39 in

Details

Item - Relay
Solid State Relay
Input or Control Voltage
180 to 280V AC
Output or Controlled Voltage Range
48 to 530V AC
Max. Output Amps w/Heat Sink
25 A
Heat Sink
Not Included
Switch Type
SCR
Contact Form - Relay
(3) SPST-NO
Relay Turns On At
Zero Crossing
Input Power Consumption (Burden)
5.6VA
Mounting - Relay
Surface
Input Voltage
180 to 280V AC
Voltage Output
48 to 530VAC
Item
Solid State Relay
Green Environmental Attribute
Does not Contain Formaldehyde
Turns On At
Zero Cross
Standards
CE Certified, CSA Certified, IEC 60950-1, IEC 61000, IEC 62314, UL Listed
Max. Output w/Heat Sink
25A
Case Color
Dark Gray
Max. Output Amps Without Heat Sink
Not Recommended
Phase
3
Mounting
Flange
Input or Control Voltage Range
180 to 280VAC
Finger Safe
Yes
Series
Harmony(TM) SSP Series
Minimum Switching Voltage
180V AC
Voltage Type
AC Output
Electrical Connection Type
Screw
Dielectric Strength
4,000V AC
Electrical Connection
Screw Clamp
Maximum Capacitance
8 pF
Insulation Resistance
1,000 megaohm
Current Type
AC
Maximum Operating Temperature
176 Degrees F
IP Rating
IP20
Maximum Switching Voltage
10V AC
Switch Component Type
SCR
Output Switching Mode
Zero Crossing
Input Current
7 to 20 mA
Mounting Style
Panel
Relay Mounting Style
Surface
Output Voltage Range
48 to 530V AC
Status Indicator
Green LED Indicator
Maximum Output Current with Heat Sink
25 A
Response Time
30 msec
Minimum Operating Temperature
-40 Degrees F
Electrical Phase
Three
Power Factor
0.5
Weight
8.48 oz
Switch Configuration
Form A
Horsepower @ 240V AC
1 hp
Maximum Output Current without Heat Sink
Not Recommended
Drop Out Voltage
1.35V DC

Description

Solid State Relay, Electrical Connection Screw Clamp, Heat Sink Not Included, Input Current 7 to 20 mA, Input Voltage 180 to 280V AC, Maximum Output Current with Heat Sink 25 A, Maximum Output Current without Heat Sink Not Recommended, Output Switching Mode Zero Crossing, Output Voltage Range 48 to 530V AC, Standards CE Certified, CSA Certified, IEC 60950-1, IEC 61000, IEC 62314, UL Listed, Switch Component Type SCR, Current Type AC, Electrical Phase Three, Finger Safe Yes, Mounting Style Panel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.