This item is Discontinued.

Schneider Electric Solid State Relay, 180 to 280VAC, 25A SSP3A225P7RT

Solid State Relay, 180 to 280VAC, 25A (Discontinued)

  • Mfr # SSP3A225P7RT
  • Zoro # G9347886
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SSP3A225P7RT
Zoro #
G9347886
UPC #
785901970989
Country of Origin
Unknown

Dimensions

Body Width - Relay
4 in
Body Depth - Relay
3.14 in
Overall Height - Relay
1.4 in
Body Height - Relay
1.4 in
Body Width
4 in
Body Depth
3.14 in
Body Height
1.4 in
Overall Depth
1.4 in

Details

Item - Relay
Solid State Relay
Input or Control Voltage
180 to 280V AC
Output or Controlled Voltage Range
48 to 530V AC
Max. Output Amps w/Heat Sink
25 A
Heat Sink
Not Included
Switch Type
SCR
Contact Form - Relay
(3) SPST-NO
Relay Turns On At
Instantaneous/Random
Input Power Consumption (Burden)
5.6VA
Mounting - Relay
Surface
Input Voltage
180 to 280V AC
Voltage Output
48 to 530VAC
Item
Solid State Relay
Mounting
Flange
Case Color
Dark Gray
Standards
CE Certified, CSA, RoHS, UL
Max. Output w/Heat Sink
25A
Green Environmental Attribute
Does not Contain Formaldehyde
Turns On At
Random Cross
Finger Safe
Yes
Max. Output Amps Without Heat Sink
Not Recommended
Phase
3
Input or Control Voltage Range
180 to 280VAC
Maximum Output Current with Heat Sink
25 A
Switch Component Type
SCR
Maximum Output Current without Heat Sink
Not Recommended
Switch Configuration
Form A
Mounting Style
Surface
Output Voltage Range
48 to 530V AC
Output Switching Mode
Random/Instantaneous

Description

Solid State Relay, Heat Sink Not Included, Input Voltage 180 to 280V AC, Maximum Output Current with Heat Sink 25 A, Maximum Output Current without Heat Sink Not Recommended, Output Switching Mode Random/Instantaneous, Output Voltage Range 48 to 530V AC, Standards CE Certified, CSA, RoHS, UL, Switch Component Type SCR, Finger Safe Yes, Mounting Style Surface, Switch Configuration Form A, Body Depth 3.14 in, Body Height 1.4 in, Body Width 4 in, Case Color Dark Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.