Zoro Homepage
This item is Discontinued.
Schneider Electric Solid State Relay, 3 to 32VDC, 10A 6210AXXSZS-DC3

Solid State Relay, 3 to 32VDC, 10A (Discontinued)

  • Mfr # 6210AXXSZS-DC3
  • Zoro # G3295004
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6210AXXSZS-DC3
Zoro #
G3295004
UPC #
-
Country of Origin
Mexico

Dimensions

Body Width - Relay
1.74 in
Overall Height - Relay
1.4 in
Body Depth - Relay
2.3 in
Body Height - Relay
1.4 in
Depth
2.30 in (58.4 mm)
Width
1.85 in (47.1 mm)
Height
1.39 in (35.3 mm)
Body Width
1.85 in
Body Height
1.38 in
Body Depth
2.29 in
Overall Depth
2.29 in

Description

Solid State Relay, Electrical Connection Screw Clamp, Heat Sink Not Included, Input Current 5 to 40 mA, Input Voltage 3 to 32V DC, Maximum Output Current with Heat Sink 10 A, Maximum Output Current without Heat Sink 10 A, Output Switching Mode Zero Crossing, Output Voltage Range 24 to 280V AC, Standards CE Certified, CSA Certified, UL Listed, Switch Component Type SCR, Current Type DC, Electrical Phase Single, Finger Safe Yes, Mounting Style Panel, Switch Configuration Form A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.