This item is Discontinued.

Schneider Electric Solid State Relay, 30 to 140VAC, 25A SSP3A225F7

Solid State Relay, 30 to 140VAC, 25A (Discontinued)

  • Mfr # SSP3A225F7
  • Zoro # G9347861
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SSP3A225F7
Zoro #
G9347861
UPC #
785901970927
Country of Origin
Mexico

Dimensions

Overall Height - Relay
1.4 in
Body Width - Relay
4 in
Body Depth - Relay
3.14 in
Body Height - Relay
1.4 in
Body Depth
1.39 in
Body Height
3.13 in
Overall Depth
1.39 in
Body Width
3.98 in

Details

Item - Relay
Solid State Relay
Input or Control Voltage
30 to 140V AC
Output or Controlled Voltage Range
48 to 530V AC
Max. Output Amps w/Heat Sink
25 A
Heat Sink
Not Included
Switch Type
SCR
Contact Form - Relay
(3) SPST-NO
Relay Turns On At
Zero Crossing
Input Power Consumption (Burden)
2.2VA
Mounting - Relay
Surface
Input Voltage
90 to 140V AC
Voltage Output
48 to 530VAC
Item
Solid State Relay
Finger Safe
Yes
Turns On At
Zero Cross
Max. Output Amps Without Heat Sink
Not Recommended
Standards
CE Certified, CSA Certified, IEC 60950-1, IEC 61000, IEC 62314, UL Listed
Max. Output w/Heat Sink
25A
Mounting
Flange
Case Color
Dark Gray
Green Environmental Attribute
Does not Contain Formaldehyde
Input or Control Voltage Range
30 to 140VAC
Phase
3
Maximum Switching Voltage
10V AC
Response Time
30 msec
Drop Out Voltage
1.35V DC
Maximum Output Current without Heat Sink
Not Recommended
IP Rating
IP20
Horsepower @ 240V AC
1 hp
Output Voltage Range
48 to 530V AC
Mounting Style
Panel
Maximum Operating Temperature
176 Degrees F
Electrical Phase
Three
Current Type
AC
Status Indicator
Green LED Indicator
Series
Harmony(TM) SSP Series
Output Switching Mode
Zero Crossing
Minimum Switching Voltage
90V AC
Insulation Resistance
1,000 megaohm
Maximum Capacitance
8 pF
Switch Component Type
SCR
Minimum Operating Temperature
-40 Degrees F
Input Current
7 to 16 mA
Electrical Connection
Screw Clamp
Relay Mounting Style
Surface
Voltage Type
AC Output
Maximum Output Current with Heat Sink
25 A
Weight
8.48 oz
Electrical Connection Type
Screw
Dielectric Strength
4,000V AC
Power Factor
0.5
Switch Configuration
Form A

Description

Solid State Relay, Electrical Connection Screw Clamp, Heat Sink Not Included, Input Current 7 to 16 mA, Input Voltage 90 to 140V AC, Maximum Output Current with Heat Sink 25 A, Maximum Output Current without Heat Sink Not Recommended, Output Switching Mode Zero Crossing, Output Voltage Range 48 to 530V AC, Standards CE Certified, CSA Certified, IEC 60950-1, IEC 61000, IEC 62314, UL Listed, Switch Component Type SCR, Current Type AC, Electrical Phase Three, Finger Safe Yes, Mounting Style Panel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.