This item is Discontinued.

Schneider Electric Solid State Relay, 30 to 140VAC, 50A SSP3A250F7RT

Solid State Relay, 30 to 140VAC, 50A (Discontinued)

  • Mfr # SSP3A250F7RT
  • Zoro # G9347974
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSP3A250F7RT
Zoro #
G9347974
UPC #
785901843733
Country of Origin
Mexico

Dimensions

Overall Height - Relay
1.4 in
Body Depth - Relay
3.14 in
Body Width - Relay
4 in
Body Height - Relay
1.4 in
Body Height
3.13 in
Body Depth
1.39 in
Overall Depth
1.39 in
Body Width
3.98 in

Details

Item - Relay
Solid State Relay
Input or Control Voltage
30 to 140V AC
Output or Controlled Voltage Range
48 to 530V AC
Max. Output Amps w/Heat Sink
50 A
Heat Sink
Not Included
Switch Type
SCR
Contact Form - Relay
(3) SPST-NO
Relay Turns On At
Instantaneous/Random
Input Power Consumption (Burden)
2.2VA
Mounting - Relay
Surface
Input Voltage
90 to 140V AC
Voltage Output
48 to 530VAC
Item
Solid State Relay
Input or Control Voltage Range
30 to 140VAC
Finger Safe
Yes
Max. Output w/Heat Sink
50A
Phase
3
Mounting
Flange
Green Environmental Attribute
Does not Contain Formaldehyde
Max. Output Amps Without Heat Sink
Not Recommended
Standards
CE Certified, CSA Certified, IEC 60950-1, IEC 61000, IEC 62314, UL Listed
Turns On At
Random Cross
Case Color
Dark Gray
Includes
Thermal Pad
Voltage Type
AC Output
Insulation Resistance
1,000 megaohm
Electrical Connection
Screw Clamp
Response Time
30 msec
Electrical Phase
Three
Series
Harmony(TM) SSP Series
Maximum Capacitance
8 pF
Output Voltage Range
48 to 530V AC
Minimum Operating Temperature
-40 Degrees F
IP Rating
IP20
Status Indicator
Green LED Indicator
Dielectric Strength
4,000V AC
Power Factor
0.5
Electrical Connection Type
Screw
Drop Out Voltage
1.35V DC
Maximum Operating Temperature
176 Degrees F
Output Switching Mode
Random/Instantaneous
Maximum Output Current without Heat Sink
Not Recommended
Maximum Output Current with Heat Sink
50 A
Minimum Switching Voltage
90V AC
Mounting Style
Panel
Switch Component Type
SCR
Input Current
7 to 16 mA
Switch Configuration
Form A
Current Type
AC
Horsepower @ 240V AC
3 hp
Maximum Switching Voltage
10V AC
Relay Mounting Style
Surface
Includes Thermal Pad
Yes
Weight
8.48 oz

Description

Solid State Relay, Electrical Connection Screw Clamp, Heat Sink Not Included, Input Current 7 to 16 mA, Input Voltage 90 to 140V AC, Maximum Output Current with Heat Sink 50 A, Maximum Output Current without Heat Sink Not Recommended, Output Switching Mode Random/Instantaneous, Output Voltage Range 48 to 530V AC, Standards CE Certified, CSA Certified, IEC 60950-1, IEC 61000, IEC 62314, UL Listed, Switch Component Type SCR, Current Type AC, Electrical Phase Three, Finger Safe Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.