
Solid State Relay, 5-24V DC, 50 Hz, 0.1 A
Mfr # SSP1A110BDE
Zoro # G822413375
product price: $17.39
/eaKey Features
Electrical Phase
Single
Switch Component Type
Triac
Mounting Style
Panel
Electrical Connection
Screw
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SSP1A110BDE
Zoro #
G822413375
UPC #
-
Country of Origin
China
Details
Electrical Phase
Single
Switch Component Type
Triac
Mounting Style
Panel
Electrical Connection
Screw
Description
Solid State Relay, Electrical Connection Screw, Heat Sink Not Included, Input Current 0.1 A, Input Voltage 5 to 24V DC, Maximum Output Current with Heat Sink 10 A, Maximum Output Current without Heat Sink 5 A, Output Switching Mode Zero Crossing, Output Voltage Range 24 to 240V AC, Standards CSA C22.2 No 14, EN/IEC 60947-4-3, EN/IEC 62314, UL 508, Switch Component Type Triac, Current Type AC/DC, Electrical Phase Single, Finger Safe Yes, Mounting Style Panel, Switch Configuration Form A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.