Zoro Homepage
This item is Discontinued.
Schneider Electric Solid State Relay, 90 to 280VAC, 75A 6475AXXSZS-AC90

Solid State Relay, 90 to 280VAC, 75A (Discontinued)

  • Mfr # 6475AXXSZS-AC90
  • Zoro # G3092047
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6475AXXSZS-AC90
Zoro #
G3092047
UPC #
-
Country of Origin
Mexico

Dimensions

Body Height - Relay
1.4 in
Overall Height - Relay
1.4 in
Body Width - Relay
1.74 in
Body Depth - Relay
2.3 in
Depth
2.30 in (58.4 mm)
Height
1.39 in (35.3 mm)
Width
1.85 in (47.1 mm)
Body Width
1.85 in
Body Depth
2.29 in
Body Height
1.38 in
Overall Depth
2.29 in

Description

Solid State Relay, Electrical Connection Screw Clamp, Heat Sink Not Included, Input Current 2 mA; 4 mA, Input Voltage 90 to 280V AC, Maximum Output Current with Heat Sink 75 A, Maximum Output Current without Heat Sink Not Recommended, Output Switching Mode Zero Crossing, Output Voltage Range 48 to 530V AC, Standards CE Certified, CSA Certified, UL Listed, Switch Component Type SCR, Current Type AC, Electrical Phase Single, Finger Safe Yes, Mounting Style Panel, Switch Configuration Form A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.