This item is Discontinued.

Schneider Electric Solid State Relay, DIN Rail Mounting SSM1A16P7R

Solid State Relay, DIN Rail Mounting (Discontinued)

  • Mfr # SSM1A16P7R
  • Zoro # G3464782
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSM1A16P7R
Zoro #
G3464782
UPC #
785901952152
Country of Origin
Mexico

Dimensions

Body Width - Relay
0.43 in
Body Height - Relay
3.45 in
Overall Height - Relay
3.56 in
Body Depth - Relay
3.3 in
Body Width
0.43 in
Body Depth
3.3 in
Overall Depth
3.56 in
Body Height
3.45 in

Details

Item - Relay
Solid State Relay
Input or Control Voltage
200 to 265V AC
Output or Controlled Voltage Range
24 to 280V AC
Heat Sink
Integral
Switch Type
SCR
Contact Form - Relay
SPST-NO
Relay Turns On At
Instantaneous/Random
Mounting - Relay
DIN Rail
Input Voltage
200 to 265V AC
Item
Solid State Relay
Case Color
Black
Max. Output Amps Without Heat Sink
6.0 A
Includes
Integrated Heat Sink
Standards
CSA, IEC 60950-1, IEC 61000, IEC 62314, REACH, UL
Output Voltage Range
24 to 280V AC
Mounting Style
DIN Rail
Output Switching Mode
Random/Instantaneous
Switch Component Type
SCR
Maximum Output Current without Heat Sink
6.0 A
Switch Configuration
Form A

Description

Solid State Relay, Heat Sink Integral, Input Voltage 200 to 265V AC, Maximum Output Current without Heat Sink 6.0 A, Output Switching Mode Random/Instantaneous, Output Voltage Range 24 to 280V AC, Standards CSA, IEC 60950-1, IEC 61000, IEC 62314, REACH, UL, Switch Component Type SCR, Mounting Style DIN Rail, Switch Configuration Form A, Body Depth 3.3 in, Body Height 3.45 in, Body Width 0.43 in, Case Color Black, Includes Integrated Heat Sink

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.