This item is Discontinued.

Schneider Electric Solid State Relay, Through Panel Mounting SSP3A225P7R

Solid State Relay, Through Panel Mounting (Discontinued)

  • Mfr # SSP3A225P7R
  • Zoro # G0745729
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SSP3A225P7R
Zoro #
G0745729
UPC #
785901978251
Country of Origin
Mexico

Dimensions

Body Height - Relay
3.14 in
Body Width - Relay
3.99 in
Overall Height - Relay
3.14 in
Body Depth - Relay
1.4 in
Body Height
3.14 in
Overall Depth
3.14 in
Body Depth
1.4 in
Body Width
3.99 in

Details

Item - Relay
Solid State Relay
Input or Control Voltage
180 to 280V AC
Output or Controlled Voltage Range
48 to 530V AC
Relay Turns On At
Instantaneous/Random
Mounting - Relay
Through Panel
Input Voltage
180 to 280V AC
Item
Solid State Relay
Standards
CE Certified, CSA, IEC 60950-1, IEC 61000, IEC 62314, REACH, RoHS, UL
Includes
Not Found
Mounting Style
Through Panel
Output Switching Mode
Random/Instantaneous
Output Voltage Range
48 to 530V AC

Description

Solid State Relay, Input Voltage 180 to 280V AC, Output Switching Mode Random/Instantaneous, Output Voltage Range 48 to 530V AC, Standards CE Certified, CSA, IEC 60950-1, IEC 61000, IEC 62314, REACH, RoHS, UL, Mounting Style Through Panel, Body Depth 1.4 in, Body Height 3.14 in, Body Width 3.99 in, Includes Not Found

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.