Front & rear plinth, PanelSeT SFN, Spacial SF, for electrical enclosure W400mm, plinth H100mm
Mfr # NSYSPF4100
Zoro # G7834684
product price:Â $95.35
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
Key Features
Dimension
100 mm. H x 400 mm. W
Height
100 mm
Width
400 mm
Color
Gray
Finish
Polyester Powder
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
NSYSPF4100
Zoro #
G7834684
UPC #
-
Country of Origin
Tunisia
Dimensions
Dimension
100 mm. H x 400 mm. W
Height
100 mm
Width
400 mm
Details
Item
Front Plinth
Color
Gray
Finish
Polyester Powder
Device Composition
fixing elements, 4 corner cover, 1 front panel, 1 rear panel, 4 corner
Range
Spacial
Ip Degree of Protection
IP20 complete plinth)
Permanent Permissible Load
1300 kg
Fixing Mode
by fixing element - on structure
Range Compatibility
Spacial Spacial SF, Spacial Spacial SM
Device Application
multi-purpose
Ik Degree of Protection
IK10
Mounting Support
plinth side panels
Description
Spacial SF front plinth - 100x400 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.