Terminal block, Linergy TR, spring type, protective earth, 2 points, 2.5sq mm, green-yellow, set of 50

  • Mfr # NSYTRR22PE

  • Zoro # G600906334


product price:  $5.75
/ea
Sold in multiples of 50 for $287.50

Key Features

Terminal Block Type
Protective Earth
Mounting Type
Clip-On
Connection Type
Spring Clamp
Housing Color
Green, Yellow
Standards
LR || EAC || CSA || GL || cURus || ATEX || DNV || VDE || IEC-Ex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NSYTRR22PE
Zoro #
G600906334
UPC #
-
Country of Origin
Germany

Dimensions

Overall Width
5.2 mm
Overall Length
48.5 mm
Wire Stripping Length
10 mm
Overall Depth
36.5 mm

Details

Item
Terminal Block
Terminal Block Type
Protective Earth
Mounting Type
Clip-On
Connection Type
Spring Clamp
Housing Color
Green, Yellow
Standards
LR || EAC || CSA || GL || cURus || ATEX || DNV || VDE || IEC-Ex
Material
polyamide 6/6 insulating case
Product Compatibility
Spacial enclosures
Terminal Block Level
1
Dielectric Constant
3.7 at 1 MHz
Resistivity
10000 MΩ.m IEC 60093 || 10000 MΩ.m VDE 0303-T30
Dielectric Loss
0.01 at 1 MHz IEC 60250 || 0.01 at 1 MHz VDE 0303-T4
Nominal Cross Section
2.5 mm²
Range
Linergy
Ambient Air Temperature For Operation
-40-130°C IEC 60216-1 || -40-130°C VDE 0304-T21
Surface Resistance
1000 GΩ IEC 60093 || 1000 GΩ VDE 0303-T30
Number Of Measurement Input
2
Creep Resistance
500 CTI (> 400 kB) IEC 60093 || 500 CTI (> 400 kB) VDE 0303-T30
Cable Cross Section
0.08-4 mm², solid || 0.2-2.5 mm², flexible with cable end || 0.08-2.5 mm², flexible without cable end
Number Of Terminals
2
Dielectric Strength
1000 V IEC 60243-1
Tool Type
connection flat screwdriver || disconnection flat screwdriver
Device Short Name
TRR
Range Compatibility
Prisma G || Prisma P || Prisma PH || Prisma Pack || Spacial || Kaedra || Pragma || TeSys
Connection Position
top
Product Name
Linergy TR
Flame Retardance
V0 0.8 mm UL 94

Description

SPRING TERMINAL,PROTECTIVE EARTH,2 POI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.