Zoro Homepage

SQD POWER SUPPLY 24VDC 5AMP PHASEO

  • Mfr # ABL8RPS24050

  • Zoro # G421695011


product price: $255.00
/ea
Free Shipping & Returns

Key Features

Output Voltage - Nominal
24 V DC
Input Voltage
100...120 V AC single phase N-L1, 200...500 V AC phase to phase L1-L2
Phase
1 or 2 phase
Mounting
DIN Rail
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ABL8RPS24050
Zoro #
G421695011
UPC #
-
Country of Origin
France

Details

Output Voltage - Nominal
24 V DC
Input Voltage
100...120 V AC single phase N-L1, 200...500 V AC phase to phase L1-L2
Phase
1 or 2 phase
Mounting
DIN Rail

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.