Shop SCHNEIDER ELECTRIC
See all product information
Create Account
Square D Safety switch, heavy duty, non fusible, 30A, 3 wire, 3 pole, 30HP, 600V AC/DC, NEMA 4,
- Mfr # HU361DS
- Zoro # G321694534
product price:Â
$
2,010.99
/ea
Free Shipping & Returns
Key Features
Protection Method
Nonfusible
Contact Form
3P
Current Rating
30 A
Enclosure Type
NEMA 4, 4X, 5
Voltage
600 V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HU361DS
- Zoro #
- G321694534
- UPC #
- -
- Country of Origin
- France
- Item
- Safety Switch
- Protection Method
- Nonfusible
- Contact Form
- 3P
- Current Rating
- 30 A
- Enclosure Type
- NEMA 4, 4X, 5
- Voltage
- 600 V
- Housing Material
- Stainless Steel
- Standards
- UL Listed
Description
Square D Safety switch, heavy duty, non fusible, 30A, 3 wire, 3 pole, 30HP, 600V AC/DC, NEMA 4, 4X, 5, 304 SS
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.