Zoro Homepage

Ssl1 Relay, Screw Socket, 5-24VDC, Input

  • Mfr # SSLZVA1

  • Zoro # G3463872


product price: $8.55
/ea
Sold in multiples of 10 for $85.50

Key Features

Item - Relay
Relay Socket
Socket Type - Relay
Standard
Base Style - Relay Socket
Square
Contact Form - Relay Socket
DPDT
Mounting - Relay
Plug In
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSLZVA1
Zoro #
G3463872
UPC #
-
Country of Origin
China

Dimensions

Depth - Relay Socket
3.09 in
Width
0.24 in
Depth
3.09 in
Width - Relay Socket
0.24 in
Height - Relay Socket
3.98 in
Height
3.98 in

Details

Item - Relay
Relay Socket
Socket Type - Relay
Standard
Base Style - Relay Socket
Square
Contact Form - Relay Socket
DPDT
Mounting - Relay
Plug In
Electrical Connection - Relay Socket
Screw
Number of Pins - Relay
5
Contact Rating - Relay Socket
6A @ 250V AC
Color
Black
Item
Ssl1 Relay,Screw Socket,5-24VDC,Input
Socket Supply Voltage
5V DC
Standards
CSA C22-2 No 14, IEC 61984, UL 508
Status Indicator
LED Indicator
Number of Pins
5
Socket Type
Standard
Contact Form
DPDT
Current Rating
6 A
Pin Shape
Flat
Contact Rating (DC)
6 A @ 250V
IP Rating
IP20
Electrical Connection
Screw Clamp
Contact Rating (AC)
6 A @ 250V
Weight
0.96 oz
Dielectric Strength
2,500V
Mounting Style
DIN Rail
Maximum Operating Temperature
158 Degrees F
Contact Terminal Arrangement
Separate
Base Style
Square
Minimum Operating Temperature
-40 Degrees F
Compatible Relays
SSL 24 V DC, SSL 5 V DC
[Ue] Rated Operational Voltage
< 250 V DC
Ambient Air Temperature For Operation
-40-70°C
Flame Retardance
V0 conforming to UL 94
Fixing Mode
clip-on 35 mm DIN rail)
Product Certifications
CSA C22-2 No 14 || UL 508
Shape Of Pin
flat
Product Compatibility
solid state relay SSL NO 24 V DC || solid state relay SSL NO 5 V DC
Local Signalling
for input status LED (green)
Tightening Torque
< 0.5 N.m M2.5
Connections - Terminals
screw clamp terminals, 1 x 0.2...1 x 2.5 mm² AWG 24...AWG 14) solid without cable end || screw clamp terminals, 1 x 0.2...1 x 2.5 mm² AWG 24...AWG 14) flexible with cable end
Marking
CE
[Ith] Conventional Free Air Thermal Current
6A
Ambient Air Temperature For Storage
-40-85°C
Device Short Name
SSLZ
Product Or Component Type
socket for SSL1
Ip Degree Of Protection
IP20
Switching Voltage
5 V DC || 24 V DC

Description

Slim Interface Relay Socket, Base Style Square, Compatible Relays SSL 24 V DC, SSL 5 V DC, Contact Form DPDT, Current Rating 6 A, Electrical Connection Screw Clamp, Number of Pins 5, Pin Shape Flat, Socket Type Standard, Contact Terminal Arrangement Separate, Mounting Style DIN Rail, Color Black, Contact Rating (AC) 6 A @ 250V, Contact Rating (DC) 6 A @ 250V, Depth 3.09 in, Dielectric Strength 2,500V, Height 3.98 in, IP Rating IP20, Maximum Operating Temperature 158 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.