Zoro Homepage

Ssr1p Panel Mnt, 25A at 150VDC, 3.5-32VDC, In, 25 A, SSP1 Series

  • Mfr # SSP1D425BDT

  • Zoro # G7124115


product price: $40.95
/ea

Key Features

Amps
25 A
DC Voltage Rating
1 to 150V DC, 3.5 to 32V DC
Terminal Connection
Screw Terminals
Series
SSP1
Min. Wire Size
24 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSP1D425BDT
Zoro #
G7124115
UPC #
-
Country of Origin
Mexico

Dimensions

Min. Wire Size
24 AWG
Max. Wire Size
8 AWG

Description

This Harmony SSP solid state panel mount single-phase relay is rated 25A, is controlled with a 3.5V to 32V DC input, has a rated load voltage of 1V to 150V DC with DC switching. It has a visual indicator showing the status of its input and a alarm output enabling a quick response to unexpected events. It also has a test button for easy debugging, testing and commissioning. It is also silent and reliable thanks to the absence of moving contacts.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.