Solid State Relay, 1 Phase, Screw, Panel, SCR

  • Mfr # SSP1A150BDT

  • Zoro # G5956533


product price:  $49.19
/ea

Key Features

Electrical Phase
1
Electrical Connection
Screw
Mounting Style
Panel
Switch Component Type
SCR
Standards
EN/IEC 62314 || CSA C22.2 No 14-13 || EN/IEC 60950-1 || UL 508
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSP1A150BDT
Zoro #
G5956533
UPC #
-
Country of Origin
Mexico

Details

Item
Solid State Relay
Electrical Phase
1
Electrical Connection
Screw
Mounting Style
Panel
Switch Component Type
SCR
Standards
EN/IEC 62314 || CSA C22.2 No 14-13 || EN/IEC 60950-1 || UL 508
Input Voltage
3 to 32V DC
Marking
CE || EAC || CSA || UL
Maximum I²T For Fusing
1621 A².s for 8.33 ms at 60 Hz || 1770 A².s for 10 ms at 50 Hz
Overvoltage Category
III
Maximum Horse Power Rating
0.75 hp 120 V AC || 2 hp 240 V AC
Tightening Torque
1.5 to 1.7 N.m for input || 2 to 2.2 N.m for output
Ambient Air Temperature For Operation
-40-80°C
Absolute Maximum Voltage
600 V
Ip Degree Of Protection
IP20
Maximum Switching Voltage
1 V DC turn-off
Input Current Limits
10-10 mA at 12 V DC
Load Current
0.15-50 A
Local Signalling
LED, green input
Connections - Terminals
screw terminals 0.2 to 3.3 mm², AWG 24 to AWG 12) with cable end input || screw terminals 0.5 to 5.26 mm², AWG 20 to AWG 10) with cable end output || screw terminals 0.2 to 3.3 mm², AWG 24 to AWG 12) without cable end input || screw terminals 0.5 to 8.26 mm², AWG 20 to AWG 8) without cable end output || forked type tag connectors 9.2 x 4 mm input || ring lugs 9.2 x 4 mm input || forked type tag connectors 11.7 x 4.5 mm output || ring lugs 11.7 x 4.5 mm output
Thermal Resitance
0.45°C/W junction to case
Minimum Switching Voltage
3 V DC turn-on
Protection Device Type
type 1 - 40 A miniature circuit breaker (MCB) B || type 2 - 32 A miniature circuit breaker (MCB) B
Surge Current
625 A 16.6 ms
Cos Phi
0.5-0.5 (with maximum load)
Dv/Dt
500 V/µs off-state at maximum voltage
Device Short Name
SSP1
Maximum Leakage Current
1 mA off-state
Capacitance Unbalance
10 pF for input/output
Solid State Output Type
zero voltage switching || SCR output
Thermal Impedance
0.48°C-in²/W at 25 psi
[Uimp] Rated Impulse Withstand Voltage
6 kV output to case || 6 kV input to output
Insulation Resistance
1000 MOhm at 500 V DC
Product Certifications
CE || UL || EAC || CSA
Pollution Degree
2
Ambient Air Temperature For Storage
-40-125°C
Maximum Voltage Drop
<1.15 V on-state
Response Time
0.5 cycle (turn-on) || 0.5 cycle (turn-off)
Provided Equipment
thermal pad
Output switching mode
zero voltage switching
Dielectric Strength
4 kV AC for input/output || 4 kV AC for input or output to case
Range of Product
Harmony Solid State Relays
Device Presentation
complete product
Maximum Output Current with Heat Sink
50 A
Output Voltage Range
24 to 300V AC

Description

Ssr1p Panel Mnt,50A@300VAC,ZC,3-32VDC,I

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.