Ssr1p Panel Mnt, 50A at 660VAC, ZC, 4-32VDC, I, 50 A, 48 to 660V AC, SSP1 Series

  • Mfr # SSP1A450BDT

  • Zoro # G7124039


product price:  $53.29
/ea

Key Features

Amps
50 A
AC Voltage Rating
48 to 660V AC
DC Voltage Rating
4 to 32V DC
Terminal Connection
Screw Terminals
Series
SSP1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SSP1A450BDT
Zoro #
G7124039
UPC #
-
Country of Origin
Mexico

Dimensions

Min. Wire Size
24 AWG
Max. Wire Size
8 AWG

Details

Item
Ssr1p Panel Mnt,50A at 660VAC,ZC,4-32VDC,I
Amps
50 A
AC Voltage Rating
48 to 660V AC
DC Voltage Rating
4 to 32V DC
Terminal Connection
Screw Terminals
Series
SSP1
Includes
Thermal Pad
Standards
CE, CSA, UL, EAC, IEC
Phase
1
Features
Mercury Free
For Use With
Type 1 - 40 A Miniature Circuit Breaker (MCB) B, Type 2 - 32 A Miniature Circuit Breaker (MCB) B
Range of Product
Harmony Solid State Relays
Insulation Resistance
1000 MOhm at 500 V DC
Output Switching Mode
zero voltage switching
Dv/Dt
500 V/µs off-state at maximum voltage
Maximum Voltage Drop
<1.15 V on-state
Ambient Air Temperature For Operation
-40-80°C
Load Current
0.15-50 A
Connections - Terminals
screw terminals 0.2...3.3 mm², AWG 24...AWG 12) with cable end input, screw terminals 0.5...5.26 mm², AWG 20...AWG 10) with cable end output, screw terminals 0.2...3.3 mm², AWG 24...AWG 12) without cable end input, screw terminals 0.5...8.26 mm², AWG 20...AWG 8) without cable end output, forked type tag connectors 9.2 x 4 mm input, ring lugs 9.2 x 4 mm input, forked type tag connectors 11.7 x 4.5 mm output, ring lugs 11.7 x 4.5 mm output
Maximum Horse Power Rating
0.75 hp 120 V AC, 2 hp 240 V AC, 5 hp 480 V AC
Overvoltage Category
III
Thermal Impedance
0.48°C-in²/W at 25 psi
Tightening Torque
1.5...1.7 N.m for input, 2...2.2 N.m for output
Thermal Resitance
0.45°C/W junction to case
Maximum Leakage Current
1 mA off-state
Protection Device Type
type 1 - 40 A miniature circuit breaker (MCB) B, type 2 - 32 A miniature circuit breaker (MCB) B
Ip Degree of Protection
IP20
Capacitance Unbalance
8 pF for input/output
Product or Component Type
solid state relay up to 50 A
Marking
EAC, UL, CE, CSA
Device Presentation
complete product
Mounting Support
panel
Solid State Output Type
SCR output, zero voltage switching
Pollution Degree
2
Surge Current
625 A 16.6 ms
Input Current Limits
7-12 mA
Local Signalling
LED, green input
Response Time
0.5 cycle (turn-on), 0.5 cycle (turn-off)
Maximum Switching Voltage
1 V DC turn-off
Ambient Air Temperature For Storage
-40-125°C
Absolute Maximum Voltage
1200 V
Dielectric Strength
4 kV AC for input/output, 4 kV AC for input or output to case
Cos Phi
0.5-0.5 (with maximum load)
Minimum Switching Voltage
4 V DC turn-on
[Uimp] Rated Impulse Withstand Voltage
6 kV output to case, 6 kV input to output
Maximum I²T For Fusing
1770 A².s for 10 ms at 50 Hz, 1629 A².s for 8.33 ms at 60 Hz

Description

This Harmony SSP solid state panel mount single-phase relay is rated 50A, is controlled with a 4V to 32V DC input, has a rated load voltage of 48V to 660V AC with zero voltage switching, ideal for resistive loads. It has a visual indicator showing the status of its input and a alarm output enabling a quick response to unexpected events. It also has a test button for easy debugging, testing and commissioning. It is also silent and reliable thanks to the absence of moving contacts.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.