Plug in relay, Harmony Solid State Relays, 2A, zero voltage switching, input 15 to 30V DC, output 24 to 280V AC

  • Mfr # SSL1A12BD

  • Zoro # G7331435


product price:  $20.29
/ea
Sold in multiples of 12 for $243.48

Key Features

Response Time
0.5 cycle (turn-on) || 0.5 cycle (turn-off)
Depth
15 mm
Height
28 mm
Width
5 mm
Dielectric Strength
2500 V for input/output
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SSL1A12BD
Zoro #
G7331435
UPC #
-
Country of Origin
Mexico

Dimensions

Depth
15 mm
Height
28 mm
Width
5 mm

Details

Item
SsrSlim,1 Chann 2A@24-280VAC Zero,15-30
Response Time
0.5 cycle (turn-on) || 0.5 cycle (turn-off)
Dielectric Strength
2500 V for input/output
Maximum Switching Voltage
10 V DC turn-off
Dv/Dt
500 V/µs off-state at maximum voltage
Overvoltage Category
III
Absolute Maximum Voltage
600 V AC
Input Impedance
3500 Ohm
Surge Current
120 A 16.6 ms || 115 A 20 ms
Pollution Degree
2
Mounting Support
socket
Output Voltage
24...280 V AC
Marking
CE
Flame Retardance
V0 conforming to UL 94
Maximum Voltage Drop
<1.1 V on-state
Maximum I²T For Fusing
66 A².s for 10 ms at 50 Hz || 60 A².s for 8.3 ms at 60 Hz
Minimum Switching Voltage
15 V DC turn-on
Product Certifications
UL || CSA
Line Rated Current
2A
Ambient Air Temperature For Storage
-20-85°C
Capacitance Unbalance
1.5 pF input/output
Phase
1 phase
Product Or Component Type
solid state relay up to 10 A
Maximum Leakage Current
4 mA off-state
Output Switching Mode
DC switching
Device Short Name
SSL
Solid State Output Type
zero voltage switching || SCR output
Ambient Air Temperature For Operation
-20-80°C
Input Current Limits
6-6 mA
[Uc] Control Circuit Voltage
15...30 V DC
Load Current
0.07-2 A
Range of Product
Harmony Solid State Relays

Description

SsrSlim,1 Chann 2A@24-280VAC Zero,15-30

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.