Suo, Steam Valve 2.2Cv 1/2", 2-Way, 20 Degrees to 340 Degrees F, 1/2" NPT Inlet Size
Mfr # VB-7253-0-4-3
Zoro # G7532408
product price:Â $357.99
/ea
Free Shipping & Returns
Key Features
Inlet Size
1/2" NPT
Outlet Size
1/2" NPT
Valve Type
2-Way
For Use With
Hot Water and Steam
Ambient Temp. Range
20 Degrees to 340 Degrees F
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
VB-7253-0-4-3
Zoro #
G7532408
UPC #
-
Country of Origin
United States
Dimensions
Inlet Size
1/2" NPT
Outlet Size
1/2" NPT
Details
Valve Type
2-Way
For Use With
Hot Water and Steam
Ambient Temp. Range
20 Degrees to 340 Degrees F
Item
Suo,Steam Valve 2.2Cv 1/2"
Max. Inlet Pressure
100 psig
Standards
ANSI
Description
Suo,Steam Valve 2.2Cv 1/2 In.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.