Suppressor module, varistor, TeSys K, 50 to 129V
Mfr # LA4KE1FC
Zoro # G200905164
product price: $12.15
/eaSold in multiples of 5 for $60.75
Key Features
Height
26 mm
Width
6 mm
Depth
22 mm
Standards
UL 60947-5-1 || CSA C22.2 No 60947-5-1 || EN/IEC 60947-5-1
Mounting Location
front side
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LA4KE1FC
Zoro #
G200905164
UPC #
-
Country of Origin
Indonesia
Dimensions
Height
26 mm
Width
6 mm
Depth
22 mm
Details
Item
TeSys K - Suppressor module - varistor -
Standards
UL 60947-5-1 || CSA C22.2 No 60947-5-1 || EN/IEC 60947-5-1
Mounting Location
front side
Mounting Mode
clip-on
Suppressor Technology
varistor (peak limiting)
Protective Treatment
TCIEC 60068 || TCDIN 50016
Product Compatibility
LC1K || LP1K || LP4K || CA2K || CA3K
Maximum Peak Voltage
2 Uc
Ambient Air Temperature For Storage
-50-80°C
Range
TeSys
Product Certifications
UL || CSA || CE || UKCA
Ip Degree Of Protection
IP2XIEC 60529
Product Or Component Type
suppressor module
Device Short Name
LA4K
[Uc] Control Circuit Voltage
50 to 129 V AC || 50 to 129 V DC
Local Signalling
LED
Ambient Air Temperature For Operation
-25-50°C
Control Circuit Voltage
50 to 129 V AC; 50 to 129 V DC
Description
TeSys K - Suppressor module - varistor -
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.