Zoro Homepage

Surge Arrester, 277V AC, 1 Poles

  • Mfr # M9LC320

  • Zoro # G007458665


product price: $59.45
/ea

Key Features

Voltage
277V AC
Number of Poles
1
Max. Surge Current per Mode
75 kA
Max. Surge Current per Phase
75 kA
Nominal Discharge Current
20 kA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M9LC320
Zoro #
G007458665
UPC #
3606481586100
Country of Origin
Spain

Dimensions

Length
1.77 in
Depth
2 11/16 in
Width
11/16 in

Details

Item
Surge Arrester
Voltage
277V AC
Number of Poles
1
Max. Surge Current per Mode
75 kA
Max. Surge Current per Phase
75 kA
Nominal Discharge Current
20 kA
Max. Continuing Operating Voltage
320V
Enclosure NEMA Rating
NEMA 1
For Use With
PRD175r Surge Protection Device
Standards
UL 1449
Operating Altitude
0...6561.68 ft (0...2000 m)
Quality Labels
CSA || UR
Range
Multi9
Mounting Support
into SPD module
Ambient Air Temperature For Storage
-40-85 °C
Ambient Air Temperature For Operation
-25-60 °C
[Uc] Maximum Continuous Operating Voltage
320 V
Maximum Discharge Current
75 kA
Surge Arrester Technology
MOV
Surge Arrester Class Type
type 1
Relative Humidity
0-95 %
Response Time
< 25 ns
Color
Gray RAL 7035)
Local Signalling
mechanical indicator green and red)
9 Mm Pitches
2
Maximum [Up] Voltage Protection Level
<1000 V
Mounting Mode
plug-in
Maximum Voltage Protection Level
Less than 1000 V
Voltage Protection Rating
1000V

Description

Surge Arrester Cartridge, Max. Continuing Operating Voltage 277 V, Max. Surge Current per Phase 75 kA, Nominal Discharge Current 20 kA, Standards UL 1449, Depth 2 11/16 in, Length 1.77 in, Width 11/16 in, For Use With PRD175r Surge Protection Device

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.