Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety switch, general duty, fusible, 60A, 2 pole, 15hp, 240VAC, NEMA 3R, bolt on, neutral factory installed, consumer pack

  • Mfr # D222NRBCP

  • Zoro # G3575449


product price: $201.99
/ea
Free Shipping & Returns

Key Features

Standards
UL listed file E2875
Depth
4.88 in
Height
14.88 in
Width
7.45 in
Number of Poles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D222NRBCP
Zoro #
G3575449
UPC #
-
Country of Origin
United States

Dimensions

Depth
4.88 in
Height
14.88 in
Width
7.45 in

Details

Item
SWITCH FUSIBLE GD 240V 60A 2 POLE NEMA 1
Standards
UL listed file E2875
Number of Poles
2
Disconnector Device Type
fusible disconnect switch
Product or Component Type
Single Throw Safety Switch
Awg Gauge
AWG 12...AWG 3 aluminium, AWG 14...AWG 3 copper
[Ue] Rated Operational Voltage
240 V AC
Device Application
residential
Nema Degree of Protection
NEMA 3R
Phase
1 phase
Fuse Type
H, K or R
Series Name
general duty
Motor Power Hp
1.5 hp at 120 V AC 60 Hz for 1 phase motors, 3 hp at 120 V AC 60 Hz for 3 phase motors, 3 hp at 240 V AC 60 Hz for 1 phase motors, 7.5 hp at 240 V AC 60 Hz for 3 phase motors, 10 hp at 240 V AC 60 Hz for 1 phase motors, 15 hp at 240 V AC 60 Hz for 3 phase motors
Short-Circuit Current
100 kA maximum depending on fuse H, K or R
Electrical Connection
lugs
Line Rated Current
60 A
Pvc Free
Yes
Tightening Torque
35-35 lbf.in 2.08-5.26 mm² (AWG 14...AWG 10), 45-45 lbf.in 8.37-8.37 mm² (AWG 8), 45-45 lbf.in 12.3-21.12 mm² (AWG 6...AWG 4), 50-50 lbf.in 26.67-26.67 mm² (AWG 3)
Device Composition
neutral (factory installed)
Device Mounting
surface
Wiring Configuration
3-wire
Product Certifications
UL listed file E2875
Product Or Component Type
Single Throw Safety Switch
Nema Degree Of Protection
NEMA 3R
Number Of Poles
2

Description

SWITCH FUSIBLE GD 240V 60A 2 POLE NEMA 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.