Shop SCHNEIDER ELECTRIC
See all product information
Create Account
TELEMECANIQUE CONTROL CIRCUIT PROTECTOR
- Mfr # GB2CB07
- Zoro # G121695328
product price:Â
$
60.29
/ea
Sold in multiples of 2 for $120.58
Key Features
Amps
2 A
AC Voltage Rating
277V AC
Circuit Breaker Type
Low Voltage
Circuit Breaker Actuator
Toggle Lever
Circuit Breaker Mounting Style
DIN Rail
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GB2CB07
- Zoro #
- G121695328
- UPC #
- -
- Country of Origin
- France
- Item
- Circuit Breaker
- Amps
- 2 A
- AC Voltage Rating
- 277V AC
- Circuit Breaker Type
- Low Voltage
- Circuit Breaker Actuator
- Toggle Lever
- Circuit Breaker Mounting Style
- DIN Rail
- Max. AIR Rating
- 15kA at 250V AC
- Trip Type
- Thermal Magnetic
- Instantaneous Trip
- Fixed
- DC Voltage Rating
- 48V DC