This item is Discontinued.

Schneider Electric Temp Ctrl, 1 EMR, 100/240 VAC, 1/32DIN, Mod REG24PTP1RHU

Temp Ctrl, 1 EMR, 100/240 VAC, 1/32DIN, Mod (Discontinued)

  • Mfr # REG24PTP1RHU
  • Zoro # G1675992
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
REG24PTP1RHU
Zoro #
G1675992
UPC #
785901614647
Country of Origin
Japan

Dimensions

DIN Size
1/32
Length
4.00"
Width
2.00"
Depth
1.50"
Length (Straight Wireway)
4.00 in

Details

Item
Temperature Controller
Digital/Analog
Digital
Sensor Type
PT100 Thermocouple
Description/Special Features
High Luminosity LED Digital Display, Process Value, No additional modules, MODBUS
Input Voltage
100/240VAC
Switch Function
SPDT
Output
(1) 3A Relay
Temp. Range
Dependent on Sensor Type
Control Mode
PID
Amps
3
Setting Accuracy
+/-0.5% FS
Control Period
0 to 99Hr 59min.
Power Consumption
8 VA
Alarms
0
Standards
UL,CSA,CE
Hysteresis
0.01% of Full Scale

Description

Temperature Controller, Digital, PT100 Thermocouple Sensor Type, DIN Size 1/32, Input Voltage 100/240V AC, Switch Function SPDT, Output (1) 3A Relay, Temp. Range Dependent on Sensor Type, Control Mode PID, 3 Amps, Length 4.00 in, Width 2.00 in, Depth 1.50 in, Control Period 0 to 99 hr 59 min, High Luminosity LED Digital Display, Process Value, No additional modules, MODBUS, Hysteresis 0.01 Percent of Full Scale, Setting Accuracy +/-0.5 Percent FS, Alarms 0, Power Consumption 8 VA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.